Shop All Pallet Jacks
Global Industrial
Pallet Jack Truck, 6600 Lb. Capacity, 27 x 48
Mfr # 585354
Zoro # G908825801
product price: $587.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$587.99
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 27 in
- Material Steel
- Color Blue
- Handle Type General purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 585354
- Zoro # G908825801
- UPC # 707022077392
- Country of Origin Viet Nam
- Category Pallet Jacks
Dimensions
Overall Length | 48 in |
Overall Width | 27 in |
Details
Material | Steel |
Color | Blue |
Handle Type | General purpose |
Assembled | Yes |
Weight | 163 |
Fork Style | Standard Forks |
Description
Sealed leak-proof Exclusive Endura Pump with hardened chrome piston and ram offers smooth, trouble-free operation. Steel roller chain mechanism opens and closes valve with precision. By-pass valve helps protect against overload. Super-strong, box flanged structurally reinforced tapered forks. Convenient 3-stage raise, neutral, lower fingertip control and safety loop handle. Includes grease fittings to help maintain performance. Articulated 3/4 axle allows load to move smoothly across uneven surfaces. Entry Rollers ease pallet entry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 46"W x 9-3/4"H (30E985)
- SNAP-LOC Snap-Loc SLAEAI2 EA-Fitting with 0.31 in. Hole & Connects to E-Track - Zinc Plated; Pack of 2 (SLAEAI2)
- AME Truck Wheel Dolly, 300 Lb. Cap. (71300)
- LUXOR Luxor Plastic Utility Cart w/2 Shelves, 400 lb. Capacity, 35-1/4inL x 18inW x 34-1/4inH, Gray (EC11-G)
- GLOBAL INDUSTRIAL Battery High Lift Skid Truck, 3300 Lb. Capacity, 21 x 44 Forks (989066)
- GLOBAL INDUSTRIAL 4400 Lb. Capacity Extra-Long Fork Pallet Jack Truck, 27 x 70 (988942)
- GLOBAL INDUSTRIAL Low Profile Narrow Fork Pallet Jack Truck, 4500 Lb. Capacity, 21 x 48 (168039)
- GLOBAL INDUSTRIAL Narrow Fork Pallet Jack Truck, 6600 Lb. Capacity, 21 x 36 (168036)
- GLOBAL INDUSTRIAL Manual High-Lift Skid Jack Truck, 3300 Lb. Capacity, 27 x 45 Forks (989006)
- GLOBAL INDUSTRIAL Pallet Jack Truck, 6600 Lb. Capacity, 27 x 42 (168032)
- NOBLELIFT ECONOMY PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 5500 LBS (DF55-2748)
- Global Industrial Pallet Jacks & Pallet Tilters