Shop All Pallet Jacks
Global Industrial
Pallet Jack Truck, 6600 Lb. Capacity, 27 x 42
Mfr # 168032
Zoro # G208825853
product price: $663.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$663.99
Free 30-Day Returns
Key Features
- Overall Length 42 in
- Overall Width 27 in
- Material Steel
- Color Blue
- Handle Type General purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 168032
- Zoro # G208825853
- UPC # 707022079365
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Length | 42 in |
Overall Width | 27 in |
Details
Material | Steel |
Color | Blue |
Handle Type | General purpose |
Assembled | Yes |
Fork Style | Standard Forks |
Description
Convenient 3-stage raise, neutral, lower fingertip control and safety loop handleSealed leak-proof Exclusive Endura PumpSuper-strong, box flanged structurally reinforced tapered forks Includes grease fittings to help maintain performance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 42 Inch High Round Bollard, Yellow (337328R)
- DAYTON Bolt Kit for Chain (MH4ECW601G)
- CROSBY Swivel Hook, Carbon Steel, 4000 lb., Red (1048630)
- TELE-PRO Davit Crane, 500 lb Capacity, 23 in to 66 in Reach, 0 in to 1080 in Lift Range, Yellow (OZTP500DAV-DCW)
- GLOBAL INDUSTRIAL Pallet Jack Scale Truck with Weight Indicator, 27 x 48, 4400 Lb. Capacity (242066)
- GLOBAL INDUSTRIAL Manual High Lift Skid Jack Truck, 27 x 45, 2200 Lb. Capacity (585551)
- GLOBAL INDUSTRIAL Pallet Truck, 5500 Lb. Capacity, 21 x 36 (251785)
- GLOBAL INDUSTRIAL Low Profile Scale Pallet Jack Truck, 5000 Lb. Capacity, 22 x 48 Forks (988941)
- GLOBAL INDUSTRIAL Pallet Jack Truck, 6600 Lb. Capacity, 27 x 48 (585354)
- GLOBAL INDUSTRIAL 4400 Lb. Capacity Extra-Long Fork Pallet Jack Truck, 27 x 70 (988942)
- EOSLIFT Professional Grade M25 Manual Pallet Jack 5,500 lbs. 27 in. x 48 in. German Seal System with Polyurethane Wheels (M25)
- Global Industrial Pallet Jacks & Pallet Tilters