Shop All Pallet Jacks
Global Industrial
Pallet Jack Truck, 6600 Lb. Capacity, 27 x 36
Mfr # 168033
Zoro # G308825906
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$791.99
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Overall Width 27 in
- Material Steel
- Color Blue
- Handle Type General purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 168033
- Zoro # G308825906
- UPC # 707022079372
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Length | 36 in |
Overall Width | 27 in |
Details
Material | Steel |
Color | Blue |
Handle Type | General purpose |
Assembled | Yes |
Fork Style | Standard Forks |
Description
Convenient 3-stage raise, neutral, lower fingertip control and safety loop handleSealed leak-proof Exclusive Endura PumpSuper-strong, box flanged structurally reinforced tapered forks Includes grease fittings to help maintain performance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 50' Winch Strap with Wire Hook, 250WH (250WH)
- LITTLE GIANT LADDERS Ladder, Fiberglass, 4 to 7 ft H, 300 lb Cap (16117-001)
- DAYTON Slip Hook, Steel, G80, Swivel, 7100 lb. (5WRT5)
- LIFT-ALL Web Sling, Type 4, 15 ft L, 2 in W, Polyester, Yellow (EE1602DTX15)
- GLOBAL INDUSTRIAL Pallet Jack Truck - Dual Direction, 27 x 48, 5000 Lb. Capacity (168041)
- GLOBAL INDUSTRIAL Galvanized Pallet Jack Truck, 27 x 48, 4400 Lb. Capacity (241628)
- GLOBAL INDUSTRIAL Low Profile Pallet Jack Scale Truck, 27 x 48, 5000 Lb. Capacity (241414)
- GLOBAL INDUSTRIAL High-Capacity Pallet Jack Truck, 23 x 45-1/2, 11,000 Lb. Capacity (241637)
- GLOBAL INDUSTRIAL High Lift Skid Truck, Battery Operated, 3300 Lb. Capacity, 27 x 44 (241719)
- GLOBAL INDUSTRIAL Low Profile Scale Pallet Jack Truck, 5000 Lb. Capacity, 22 x 48 Forks (988941)
- LYFTEX ELECTRIC STRADDLE-LEG STACKER, MAX LIFT HEIGHT: 114", CAP: 2200 LBS (LXECL22-114)
- Global Industrial Pallet Jacks & Pallet Tilters