Shop All Pallet Jacks
Global Industrial
Pallet Jack, 5500-Lb. Capacity Pallet Truck - 27W x 48L Forks
Mfr # 334475
Zoro # G908826853
product price: $537.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$537.99
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 27 in
- Material Steel
- Color Yellow
- Handle Type General purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 334475
- Zoro # G908826853
- UPC # 707022078573
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Length | 48 in |
Overall Width | 27 in |
Details
Material | Steel |
Color | Yellow |
Handle Type | General purpose |
Assembled | Yes |
Fork Style | Standard Forks |
Description
Equipped with a reinforced steel frame that won't bend, this product is designed for use in 3 shift 24 hour operational environments. The polyurethane steer and load wheels ensure floors remain unmarked, and the spring-loaded, self-righting handle enhances comfort and ease of use while operating. In addition, the German engineered pump comes surrounded by a dust cover, ensuring a long, dependable service life. Ideal for warehouses, grocery stores, and distribution centers. Measurements: 27 W x 48 L; Fork width: 6; Raised height: 7-3/4; Lowered height: 3; Load wheels: 3; Steer wheels: 7.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Mechanical Edge O Dock Leveler, 48" Ramp Width, 6000 lb Capacity (FM-0648)
- ALECO Clear-Flex II Scratch-Guard Strip Door Kit 8' x 8', 8" x .198 (444591)
- ZORO SELECT Bollard, 10-1/4 in. L, 24 in. H, 36 lb. (BOL-RF-24-4.5)
- ZORO SELECT Tie Down Strap, E-Track, Blue (55ET60)
- GLOBAL INDUSTRIAL Pallet Truck, 5500 Lb. Capacity, 21 x 48 (251784)
- GLOBAL INDUSTRIAL Pallet Truck, 5500 Lb. Capacity, 27 x 42 (251783)
- GLOBAL INDUSTRIAL 4400 Lb. Capacity Extra-Long Fork Pallet Jack Truck, 27 x 70 (988942)
- GLOBAL INDUSTRIAL 5500 Lb. Capacity Narrow Aisle Pallet Jack Truck, 18 x 48 Forks (988945)
- GLOBAL INDUSTRIAL Pallet Jack Truck - Dual Direction, 27 x 48, 5000 Lb. Capacity (168041)
- GLOBAL INDUSTRIAL Manual High Lift Skid Jack Truck, 27 x 45, 2200 Lb. Capacity (585551)
- VESTIL Pallet Truck Platform, 4.5K, 27x48 (EPT-2748-45-RP)
- Global Industrial Pallet Jacks & Pallet Tilters