Shop All Padlocks
Global Industrial
Padlock With 3 Keys, Brass
Mfr # 238047
Zoro # G108610610
original price:
$8.59
9% off
new price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Material Brass
- Shackle Height 13/16
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 238047
- Zoro # G108610610
- UPC # 707022011938
- Country of Origin China
- Category Padlocks
Dimensions
Shackle Height | 13/16 |
Details
Item | Padlock |
Shackle Material | Brass |
Color | Yellow |
Description
Great for use with 5'L Security Cable sold separately to secure valuable items into place
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Door Stop, 3 in., Spring Steel, Antique Brass, Flexible, Baseboard (10 Pack) (MP9038-10)
- ZORO SELECT Full Face Viton Flange Gasket for 1" Pipe, 1/8" Thick, #150 (BULK-FG-432)
- DELTANA Window Lock, Casement Fastener, Small Bright Brass (CF066U3)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Track System, Top Mounted Roller, 72, Flat Black (BARN-2KIT72 FBL)
- GLOBAL INDUSTRIAL Security Cable Kit, Cable Padlock And Keys (238151)
- GMS GMS: Rekeyable Padlock - SC1 - 2" Wide Body - 4" SHACKLE (GMS-P200-4-SC)
- MASTER LOCK Padlock Steel 15/16In Vrtcl Ka (1KA2008)
- MASTER LOCK American Lock No A1106RED Solid Aluminum Rectangular Padlock, Red (A1106RED)
- MASTER LOCK Master Lock Safety 410 Series Thermoplastic Padlock, Blue, 410BLU (410BLU)
- MASTER LOCK Luggage Lock22Mm Pk4 (4683Q)
- MASTER LOCK LAMINATED PADLOCK 2""W (5KA A389)
- Global Industrial Padlocks