Shop All Lockout Hasps
Global Industrial
Padlock Seal With Wire Hasp, Yellow, 1000PK
Mfr # 670485YL
Zoro # G508639204
product price: $260.99
/pk 1000, $0.26/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1-3/8 in
- Material Polyethylene & Galvanized Hasp
- Width 2/3 in
- Lockout Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670485YL
- Zoro # G508639204
- UPC # 707022452519
- Country of Origin United States
- Category Lockout Hasps
Dimensions
Height | 1-3/8 in |
Width | 2/3 in |
Details
Material | Polyethylene & Galvanized Hasp |
Item | Padlock Seal |
Lockout Color | Yellow |
Description
A practical combination of plastic and metal, this corrision resistant seal is easy to use and offers anti-pilferage diversity. Robust design delivers a holding strain of 100 lbs. This seal must be removed using a cable cutter. Used on drums, gates, doors and canisters.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWH3X002500)
- NMC Caution Hard Hats Required Sign, 10 in Height, 14 in Width, Rigid Plastic (C391RB)
- LYLE No Parking Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-2846-EG_12x18)
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-10)
- GLOBAL INDUSTRIAL Padlock Seal With Wire Hasp, Red, 1000PK (670485RD)
- GLOBAL INDUSTRIAL Padlock Seal With Wire Hasp, Green, 1000PK (670485GN)
- MASTER LOCK Master Lock® Aluminum Lockout Hasp, 1-1/2" Jaw Clearance, 417 (417)
- CONDOR Lockout Hasp, 1 in Opening Size, Snap-On, 6 Lock, Red (7545)
- BRADY Label, Lock, PK40 (121448)
- BRADY Pneumatic Fitting Lockout, Red (64221)
- BRADY Push Button Lockout, Clear, 2-1/2" L (139793)
- Global Industrial Lockout Hasps