Shop All Lockout Hasps
Global Industrial
Padlock Seal With Wire Hasp, Red, 1000PK
Mfr # 670485RD
Zoro # G008639209
product price: $401.99
/pk 1000, $0.40/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1-3/8 in
- Width 2/3 in
- Material Polyethylene & Galvanized Hasp
- Lockout Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670485RD
- Zoro # G008639209
- UPC # 707022452472
- Country of Origin United States
- Category Lockout Hasps
Dimensions
Height | 1-3/8 in |
Width | 2/3 in |
Details
Material | Polyethylene & Galvanized Hasp |
Item | Padlock Seal |
Lockout Color | Red |
Description
A practical combination of plastic and metal, this corrision resistant seal is easy to use and offers anti-pilferage diversity. Robust design delivers a holding strain of 100 lbs. This seal must be removed using a cable cutter. Used on drums, gates, doors and canisters.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT Airline Respirator, For Facepiece/Hose, Includes: Harness, (2) Quick Connect Schrader Fittings (804386-62)
- SHOWA Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, M, 1 PR (S-TEX581M-07)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, 3XL (4GE72)
- THE BRUSH MAN Right Hand Only 14” Pvc Chemical-Resistant Gloves, Large, 24PK (GLOVE-7714RHO)
- GLOBAL INDUSTRIAL Padlock Seal With Wire Hasp, Green, 1000PK (670485GN)
- BRADY Push Button Lockout, 3/16In Shackle Dia. (PBL8)
- ZING Lockout Hasp, Standard, 6 Lock, 4-1/2 In. L (7109)
- ZORO SELECT Push Button Lockout, Clear, 1/4 in. (45MZ66)
- CONDOR Plug Lockout, Red, Plastic, 1 Padlock (48KV17)
- BRADY Push Button Lockout, Clear, 2-3/16" H (139796)
- NMC Hasp, 1 1/2" Dia Jaws (SL15)
- Global Industrial Lockout Hasps