Shop All Lockout Hasps
Global Industrial
Padlock Seal With Wire Hasp, Orange, 1000PK
Mfr # 670485OR
Zoro # G608639197
product price: $254.99
/pk 1000, $0.25/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2/3 in
- Material Polyethylene & Galvanized Hasp
- Height 1-3/8 in
- Lockout Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670485OR
- Zoro # G608639197
- UPC # 707022452526
- Country of Origin United States
- Category Lockout Hasps
Dimensions
Width | 2/3 in |
Height | 1-3/8 in |
Details
Material | Polyethylene & Galvanized Hasp |
Item | Padlock Seal |
Lockout Color | Orange |
Description
A practical combination of plastic and metal, this corrision resistant seal is easy to use and offers anti-pilferage diversity. Robust design delivers a holding strain of 100 lbs. This seal must be removed using a cable cutter. Used on drums, gates, doors and canisters.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Pin Rack Nipple, 1.5"NPT x 1.5"NST (PRN150F)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWHXL00250C)
- HONEYWELL MILLER AirCore Full Body Harness, Quick Connect Buckles, Polyester, Green, Size L/XL (AC-QC/UGN)
- MCR SAFETY SensaTouch, Disposable Industrial/Food Grade Gloves, 5 mil Palm, Latex, Powder-Free, S (7), 100 PK (5055S)
- GLOBAL INDUSTRIAL Padlock Seal With Wire Hasp, Red, 1000PK (670485RD)
- GLOBAL INDUSTRIAL Padlock Seal With Wire Hasp, Green, 1000PK (670485GN)
- BRADY Power Cord Lockout, Red (65673)
- KLEIN TOOLS Lockouts, 1-1/2-Inch Hasp, Interlocking Tabs (45201)
- BRADY Push Button Lockout, 16mm, Plastic (134018)
- ZORO SELECT Machine Lockout, Clear.1/4 in Dia. (45MZ67)
- ZING Control Panel Lockout, 5-1/2" H, 6-1/4" W (7806)
- Global Industrial Lockout Tagout