Shop All Lockout Hasps
Global Industrial
Padlock Seal With Wire Hasp, Blue, 1000PK
Mfr # 670485BL
Zoro # G708639196
product price: $263.99
/pk 1000, $0.26/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2/3 in
- Material Polyethylene & Galvanized Hasp
- Height 1-3/8 in
- Lockout Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670485BL
- Zoro # G708639196
- UPC # 707022452489
- Country of Origin United States
- Category Lockout Hasps
Dimensions
Width | 2/3 in |
Height | 1-3/8 in |
Details
Item | Padlock Seal |
Material | Polyethylene & Galvanized Hasp |
Lockout Color | Blue |
Description
A practical combination of plastic and metal, this corrision resistant seal is easy to use and offers anti-pilferage diversity. Robust design delivers a holding strain of 100 lbs. This seal must be removed using a cable cutter. Used on drums, gates, doors and canisters.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grey Cut Resistant Sleeve, Size 14" (99-1-320-14)
- NEWSTRIPE Aerosol Recycling System, Can 10-1/2" H (10004840)
- SIGNMISSION No Parking No Motorcycle No Scooter Park Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23704 (A-1218-23704)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 42 inch H, 6 inch L, 6 nch W, Black (200-33-42)
- GLOBAL INDUSTRIAL Padlock Seal With Wire Hasp, Red, 1000PK (670485RD)
- GLOBAL INDUSTRIAL Padlock Seal With Wire Hasp, Green, 1000PK (670485GN)
- AMERICAN LOCK Lockout Hasp, Standard, Red, Steel, 5in. L (ALO802)
- NMC Aluminum Hasp, Red Dipped 1.5 (SLA15)
- CONDOR Lockout Hasp, Snap-On, 6 Lock, Red (7546)
- BRADY Locking Cylinder Cap, 6-1/2 x 3-1/2, Corse (95139)
- CONDOR Lockout Hasp, Standard Hasp, Steel, Snap-On, Max Number of Padlocks - 6, Red (7620)
- Global Industrial Lockout Hasps