Shop All Business Envelopes
Global Industrial
Packing List Envelopes, 7L x 5-1/2W, Clear, 1000PK
Mfr # 354712
Zoro # G908642842
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Clear
- Width 5-1/2 in
- Outside Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 354712
- Zoro # G908642842
- UPC # 707022469654
- Country of Origin China
- Category Business Envelopes
Dimensions
Width | 5-1/2 in |
Outside Length | 7 |
Details
Material | Plastic |
Color | Clear |
Description
Prevent damage to your shipping labels with the Global Industrial, Packing List Envelopes. Made of durable plastic, which protects the documents inside, these labels are ideal for keeping out dirt and moisture and best for use in places such as warehouses, packing, and distribution centers. Simply peel off the paper backing and apply to any package. Its clear face ensures easy readability and back-loading feature prevents theft or tampering. Measurements: 7 L x 5-1/2 W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Hook/Staple Solid Brass (N211-938)
- SANFORD Marker China Black Medium (02089-SH)
- REDI-TAG Index, Tab, Laser, We, 375Ct Pk (RTG39017)
- AVERY Scallop Round Labels, Sure Feed, P, PK90 (8218)
- GLOBAL INDUSTRIAL Packing List Envelopes, 5-1/2W x 10L, Clear, 1000PK (354711)
- GLOBAL INDUSTRIAL Packing List Envelopes, 10L x 7W, Clear, 1000PK (354715)
- GLOBAL INDUSTRIAL Packing List Envelopes, 4-1/2L x 5-1/2W, Clear, 1000PK (354710)
- GLOBAL INDUSTRIAL Packing List Envelopes, 12L x 9-1/2W, Clear, 500PK (354713)
- ASP Universal (Gray) Super Absorbent Flake Sock, 3" X 4', 10 Per Box Pk (45100-21)
- QUALITY PARK Products Redi-Strip Security Tinted EnvelopeWhite (QUA44929)
- BUNN Bunn 12 Cup Regular Filters, PK1000 (20115.0010)
- Global Industrial Mail Supplies