Shop All Business Envelopes
Global Industrial
Packing List Envelopes, 5-1/2W x 10L, Clear, 1000PK
Mfr # 354711
Zoro # G608642890
product price: $110.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Clear
- Outside Length 5/1/2002
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 354711
- Zoro # G608642890
- UPC # 707022469647
- Country of Origin China
- Category Business Envelopes
Dimensions
Outside Length | 5/1/2002 |
Width | 10 in |
Details
Material | Plastic |
Color | Clear |
Description
Prevent damage to your shipping labels with the Global Industrial, Packing List Envelopes. Made of durable plastic, which protects the documents inside, these labels are ideal for keeping out dirt and moisture and best for use in places such as warehouses, packing, and distribution centers. Simply peel off the paper backing and apply to any package. Its clear face ensures easy readability and back-loading feature prevents theft or tampering. Measurements: 5-1/2 L x 10 W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL3572, EXPIRES, 2" (DL3572)
- BAUMGARTENS Clips, Plastiklip, Small, Ast, PK1000 (LP0200)
- OIC Pushpins, Plastic, Clear, Head 1/2" L, 100/BX 100PK (OIC92707)
- SHARPIE Fine Tip Permanent Marker, Fine Bullet Tip, Red, PK12 (30002)
- GLOBAL INDUSTRIAL Packing List Envelopes, 4-1/2L x 5-1/2W, Clear, 1000PK (354710)
- GLOBAL INDUSTRIAL Packing List Envelopes, 10L x 7W, Clear, 1000PK (354715)
- GLOBAL INDUSTRIAL Packing List Envelopes, 7L x 5-1/2W, Clear, 1000PK (354712)
- GLOBAL INDUSTRIAL Packing List Envelopes, 12L x 9-1/2W, Clear, 500PK (354713)
- UNIVERSAL Double Window Business Envelope, #8 5/8, Square Flap, Gummed Closure, 3.63 x 8.88 White, 500PK (UNV35213)
- QUALITY PARK Catalog Envelope, White, Paper, PK250 (QUA41689)
- ASP Job Ticket/Time Card Rack, 5" X 1 3/4" X 31 5/8" (25 Pockets), 1 Each (7003)
- Global Industrial Mail Supplies