Shop All File Cabinets
Global Industrial
Overhead Cabinet, 48W, Black
Mfr # 240277
Zoro # G108649078
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14-1/2 in
- Overall Depth 14
- Type Overhead Cabinet
- Width 48 in
- For Use With All 48"H Traditional Partitions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 240277
- Zoro # G108649078
- UPC # 707022018951
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 14-1/2 in |
Overall Depth | 14 |
Width | 48 in |
Details
Type | Overhead Cabinet |
For Use With | All 48"H Traditional Partitions |
Description
Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. Partition Connectors and Accessories are made of steel for long lasting durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACHIM IMPORTING Achim 28 x 64 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (MSG228WH06)
- ALATERRE FURNITURE Poppy Full Wood Platform Bed, Espresso (AJPP20P0)
- BARNWOODUSA Rustic Farmhouse Reclaimed 6x6 Picture Frame (Weathered Gray) (672713212638)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Buff (86484-B)
- GLOBAL INDUSTRIAL 30W Premium Lateral File Cabinet, 5 Drawer, Black (252468BK)
- GLOBAL INDUSTRIAL Pivot Mobile Blueprint Storage Rack (240169)
- GLOBAL INDUSTRIAL 2 Drawer Pedestal File Cabinet, Black (240271)
- GLOBAL INDUSTRIAL 41W Flat File Cabinet, 5 Drawer, Gray (506825GY)
- GLOBAL INDUSTRIAL 30W Premium Lateral File Cabinet, 2 Drawer, Black (252590BK)
- GLOBAL INDUSTRIAL 47W Flat File Cabinet, 5 Drawer, Putty (506826PY)
- ALERA 34 in W 2 Drawer File Cabinets, Mahogany, Letter/Legal (ALEVA513622MY)
- Global Industrial File Cabinets