Shop All Patio Umbrellas
Global Industrial
Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Blue
Mfr # 436970
Zoro # G408657902
original price:
$180.99
14% off
new price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Width 102
- Tilting Manual Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 436970
- Zoro # G408657902
- UPC # 707022464659
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 102 |
Details
Item | Market Umbrella |
Color | Blue |
Tilting | Manual Tilt |
Description
Global Industrial 8-1/2' outdoor patio umbrella is perfect for commercial use for hotels, restaurants, cafes or residential use, this umbrella is ideal for any outdoor occasion. Made of quality grade, fade-resistant Olefin fabric, this market umbrella fully opens to 8-1/2 feet to give you plenty of shade. Sturdy black powder-coated aluminum pole comes in 2 pieces which snap in together for easy assembly. 8 aluminum ribs on the underside keep the umbrella steady in windy conditions. Top air vent provides wind and heat ventilation while crank lever makes it easy to set up and open. Tilt button allows you to shade your area throughout the day. Can be used in picnic tables with umbrella hole 1-1/2 or more. Fade resistant for up to 1,000 hours.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement Fisher Price Flj84 PW Jurassic World Dino Racer Gray Footboard Assy Dino Racer Flj84 (FLJ84 PW JURASSIC WORLD DINO RACER GRAY FOOTBOARD)
- OREGON Flat Idler Pulley (78-052)
- LOGO BRANDS Ohio State Economy Canopy (191-39E)
- MAKITA 28" Guide Bar, 3/8", .050" (E-00197)
- GLOBAL INDUSTRIAL Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Red (262070)
- GLOBAL INDUSTRIAL 8-1/2'H Outdoor Umbrella, Olefin, Green (695329)
- GLOBAL INDUSTRIAL Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Tan (262071)
- GLOBAL INDUSTRIAL Cantilever Umbrella w/ Crank, Tilt & Cross Brace, Olefin Fabric, 10'W, Green (436972GN)
- GLOBAL INDUSTRIAL Cantilever Umbrella w/ Crank, Tilt & Cross Brace, Olefin Fabric, 10'W, Red (436972RD)
- GLOBAL INDUSTRIAL Cantilever Umbrella w/ Crank, Tilt & Cross Brace, Olefin Fabric, 10'W, Blue (436972BL)
- FLASH FURNITURE Elizabeth 15 FT Triple Head Patio Umbrella with Crank and Tilt Functionality in Gray (GM-WL-UU021-GRY-GG)
- Global Industrial Patio Umbrellas