Shop All Stacking Chairs
Global Industrial
Outdoor Stacking Chair, Resin, White
Mfr # 695518
Zoro # G808620537
product price: $91.75
/ea
Sold in multiples of 4 for $367.00
Free Shipping & Returns
$367.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 34 in
- Width 24-1/2 in
- Depth 22-3/4 in
- Assembly Not Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695518
- Zoro # G808620537
- UPC # 707022350433
- Country of Origin China
- Category Stacking Chairs
Dimensions
Height | 34 in |
Width | 24-1/2 in |
Depth | 22-3/4 in |
Details
Item | Patio Chair |
Assembly | Not Required |
Description
Traditional resin stack chairs are great for restaurants, hotels, homes and other outdoor gathering areas. Safe for outdoor commercial environments, these stack chairs resist harsh weather environments, pool side chemicals and most common food stains. Easy to clean and stackable for easy storing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIKI Replacement Citronella Torch Fuel 12 oz (1317054)
- ELECTRI-CABLE ASSEMBLIES 15 Amp Circuit 4 Receptacle, 4PK (84S4-BL-175-4K)
- TRADEMARK FINE ART Kurt Shaffer 'Frost Pattern Sun Stars' Canvas Art, 30x47 (KS519-C3047GG)
- ZORO SELECT Mini Blinds, 60" Lx 34 1/2" W, White, Vinyl (493N62)
- GLOBAL INDUSTRIAL Interion Outdoor Cafe Armless Stacking Chair, Steel Mesh, Black, 2PK (262085BK)
- GLOBAL INDUSTRIAL Vented Stackable Chair - Black (808665BK)
- GLOBAL INDUSTRIAL Nesting Chair, Web Mesh Back, Fabric Upholstered Seat (248624)
- GLOBAL INDUSTRIAL Vented Stackable Chair - Blue (808665BL)
- FLASH FURNITURE White/Gray PE Rattan Stacking Paris Chair, 2PK (2-SDA-AD642001-F-WHGY-NAT-GG)
- ZORO SELECT Stacking Chair Plastic Black (3W034)
- FLASH FURNITURE Black Rattan Indoor-Outdoor Stack Chair (TLH-037-BK-GG)
- Global Industrial Stacking Chairs