Shop All Patio Dining Chairs & Stools
Global Industrial
Outdoor Restaurant Stacking Armchair, Steel Mesh, Gray, 4PK
Mfr # 262084GY
Zoro # G911864361
product price: $657.99
/pk 4, $164.50/ea
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Steel Mesh
- Width 25 in
- Height 35 in
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 262084GY
- Zoro # G911864361
- UPC # 707022459518
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 25 in |
Height | 35 in |
Depth | 23 in |
Details
Item | Dining Chair |
Color | Gray |
Material | Steel Mesh |
Assembled/Unassembled | Assembled |
Description
Commercial-grade powder-coated steel construction. Welded frame and mesh seat and back. Rust and corrosion resistant. Ultra-low maintenance. Commercial outdoor caf steel mesh stacking armchairs are ideal for cafs, restaurants, lounges, patios, and more. Made of commercial grade steel with a zinc rich gray powder-coat finish to prevent rust and corrosion. The steel mesh seat and back are engineered to dry quickly after it rains, effectively reducing down on any chance of water collection. Sold in package quantities of 4. Ships fully assembled. Overall Dimensions: 25inW x 23inD x 35inH. Seat Dimensions: 17-3/4inW x 18inD x 16-3/4inH. Weight Capacity: 250 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Hedge Trimmer Kit, 18 V 5.0 Ah Lithium-Ion Not Gas Powered 18V Electric (XNU02T)
- POST-IT FLAG, 1/2"", 140CT, STANDARD PK (MMM6834)
- FLO-MASTER 2 Gal Lawn and Garden Sprayer, Polypropylene Tank, 7 Hose Length (24102)
- TAYLOR MADE 12in Tuff End™ Inflatable Vinyl Buoy - Orange (61143)
- GLOBAL INDUSTRIAL Outdoor Sling Armchair with Teakwood Armrests, Tan (437000TN)
- FLASH FURNITURE Red All-Weather Steel Dining Chair (XU-CH-10318-ARM-RED-GG)
- FLASH FURNITURE Copper Metal Indoor-Outdoor Barstool with Back, 30" High (4-ET-3534-30-POC-GG)
- FLASH FURNITURE 4 Pack 30" High Red Metal Indoor-Outdoor Barstool (4-CH-31320-30GB-RED-GG)
- RICHARDSON SEATING CORP Richardson Seating Corp 4220GRNWF 4220 V -Back Diner Chair -Green-White- with 2 in. Waterfall Seat - Chrome (4220GRNWF)
- FLASH FURNITURE 2PK Black-Gold Metal Indoor-Outdoor Chair - Bistro (2-CH-61200-18-BQ-GG)
- ALATERRE FURNITURE Athens All-Weather Wicker Outdoor 26"H Cocktail Table with Glass Top (AWWB04BB)
- Global Industrial Outdoor Chairs