Shop All Patio Dining Chairs & Stools
Global Industrial
Outdoor Restaurant Armless Stacking Chair, Steel Mesh, Gray, 4PK
Mfr # 262086GY
Zoro # G411864298
product price: $583.99
/pk 4, $146.00/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 262086GY
- Zoro # G411864298
- UPC # 707022459532
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Commercial-grade powder-coated steel construction. Welded frame and mesh seat and back. Rust and corrosion resistant. Ultra-low maintenance. Commercial outdoor caf steel mesh stacking chairs are ideal for cafs, restaurants, lounges, patios, and more. Made of commercial grade steel with a zinc rich gray powder-coat finish to prevent rust and corrosion. The steel mesh seat and back are engineered to dry quickly after it rains, effectively reducing down on any chance of water collection. Sold in package quantities of 4. Ships fully assembled. Overall Dimensions: 25inW x 23inD x 35inH. Seat Dimensions: 17-3/4inW x 15inD x 16-3/4inH. Weight Capacity: 250 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FF AWAY LLC Fruit Fly BarPro Insecticide Vapor Strip, 10 Strips per Case (FFBP CASE)
- YARD KING 10"H Terrace Board Landscape Edging Stake Kit, Black, 20PK (YK99402)
- CAMCO Heated Hose 25' (22911)
- FAN-TASTIC VENT Fan-Tastic Vent K1020-19 Cover - Smoked Translucent (K1020-19)
- GLOBAL INDUSTRIAL Outdoor Sling Armchair with Teakwood Armrests, Tan (437000TN)
- RICHARDSON SEATING CORP Richardson Seating Corp 4220GRNWF 4220 V -Back Diner Chair -Green-White- with 2 in. Waterfall Seat - Chrome (4220GRNWF)
- FLASH FURNITURE 30" High Black Metal Indoor-Outdoor Barstool (CH-31320-30GB-BK-GG)
- FLASH FURNITURE Lila 2 Pack Medium Brown Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-DK-BN-GG)
- ALATERRE FURNITURE Carolina All-Weather Wicker 3-Piece Dining Set with Bistro Dining Table and Two Dining Chairs (AWWM016MM)
- RIO BRANDS Rio Brands 8028404 15 in. Easy Indoor & Outdoor Beach Chair - Pack of 4 (8028404)
- FLASH FURNITURE 5 Pack Black Outdoor Stack Chair w/ Flex Material (5-JJ-303C-GG)
- Global Industrial Patio Dining Chairs & Stools