Shop All Portable Air Conditioners
Global Industrial
Outdoor Rated Portable Air Conditioner, 5 Tons, 60,000 BTU, 220V
Mfr # 293118
Zoro # G011898051
Free Shipping & Returns
$15,254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 293118
- Zoro # G011898051
- UPC # 707022472920
- Country of Origin Korea, Republic of
- Category Portable Air Conditioners
Description
Rated for Outdoor Operation. Provides a cooling capacity of 60,000 BTU. Safety features include compressor overload protector, anti-freezingthermistor, and automatic restart. Global Industrial™ outdoor rated, large capacity Commercial Portable Air Conditioners are specialized for spot cooling where central cooling is impractical. These units can step in and provide temperature relief to large areas, indoor or outdoor. Simple digital controller and self-diagnostic functions allow users to easily operate the unit. Built-in Caster wheels enable users to move the unit without any hassle. The unit can be installed in 5 minutes and does not require any extra materials or certified technician for installation. These units come with a 2-year limited warranty standard and are ETL-Listed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Branch, 7 in Duct Dia, 304 Stainless Steel, 22 GA, 17 1/2 in W, 23" L, 7 in H (8040005146)
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115VAC, 11,700 CFM (VKM36-O)
- TEMPCO Screw Plug Immersion Heater, 500W, 120V (TSP02078)
- EMPIRE VENTILATION Flat Roof Mounting Base, 18 In Galvanized (FB18G)
- GLOBAL INDUSTRIAL Outdoor Rated Portable Air Conditioner, 12 Tons, 144,400 BTU, 460V (293119)
- GLOBAL INDUSTRIAL Portable Air Conditioner with Heat, 12000 BTU, 115V, Wifi Enabled (293136)
- GLOBAL INDUSTRIAL Portable Air Conditioner W/ Cold Air Nozzles, 1.5 Ton, 115V, 16800 BTU (292661)
- GLOBAL INDUSTRIAL Portable Air Conditioner w/ Cold Air Nozzles, 2.5 Ton, 29,000 BTU, 230V (292663)
- GLOBAL INDUSTRIAL 14,000 BTU Portable Air Conditioner, Cool with Heat, 115V (292852)
- GLOBAL INDUSTRIAL Portable Spot Cooler Air Conditioner, 6,475 BTU, 115V (293117)
- WHYNTER Eco-Friendly Portable Air Conditioner (ARC-12SD)
- Global Industrial Portable Air Conditioners