Shop All Portable Utility Fans
Global Industrial
Outdoor Rated 36 Mobile Tilt Drum Blower Fan, 12241 CFM, 1/2 HP
Mfr # 293032
Zoro # G708826916
Free Shipping & Returns
$788.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 293032
- Zoro # G708826916
- UPC # 707022410533
- Country of Origin China
- Category Portable Utility Fans
Description
2 speeds of cooling airflow for garages, warehouses and agriculture facilities. This direct drive fan features zinc plated, UV and corrosion resistant steel body for lasting performance. This Phase 1, outdoor rated, free standing unit is designed to accommodate various on-site jobs such as barns, factories, and more. With an Igress Protection rating of IP44, this fan is approved for outdoor usage. Fan motor is totally enclosed for complete protection and 3 aluminum blade count provides CFM high of 12241. Includes 9 ft. SJTW power cord with NEMA Plug Configuration. Max ambient temperature is 104°F. UL, cUL listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Solenoid Valve, 1/4" Evr 3 Flare (032F8106)
- SIMPSON STRONG-TIE WSV SCREW T25 #9X2"" (WSV2S)
- HUSSMANN Door Gasket, 29-3/4" x 72-3/4" (4330208)
- DUPONT Pleated Air Filter, 17" x 22" x 1", 4 Pack (KC17X22X1_4)
- GLOBAL INDUSTRIAL 42 Portable Blower Fan, Belt Drive (600554)
- GLOBAL INDUSTRIAL 20 Industrial Pedestal Oscillating Fan, 5,250 CFM, 1/6 HP (293128)
- GLOBAL INDUSTRIAL Outdoor Rated 42 Mobile Tilt Drum Blower Fan, 15000 CFM, 1/2 HP (293033)
- GLOBAL INDUSTRIAL Portable Ventilation Fan, 8 Diameter (246340)
- GLOBAL INDUSTRIAL 36 Portable Tilt Blower Fan, Direct Drive (258320)
- GLOBAL INDUSTRIAL 48 Portable Blower Fan, Belt Drive (600555)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NV3)
- Global Industrial Portable Utility Fans