Shop All Trash Cans
Global Industrial
Outdoor Perforated Steel Trash Can With Rain Bonnet Lid, 36 Gallon, Black
Mfr # 261927BK
Zoro # G211863323
product price: $674.99
/ea
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 40-1/2 in
- Width 23-1/2 in
- Depth 23-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 261927BK
- Zoro # G211863323
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 40-1/2 in |
Width | 23-1/2 in |
Depth | 23-1/2 in |
Details
Color | Black |
Material | Steel |
Item | Perforated Trash Can |
Description
Thermoplastic receptacles are ideal for schools, public parks, outdoor office areas and more. Lid and base are shielded with a black powder coat finish for rust-prevention and resilience against the elements. Feature mesh with 3/4in openings. Rain bonnet lid keeps rain or snow out of trash receptacle. Protective coating creates a smooth, high-gloss surface that stays cool to the touch. Rugged 1/8in thick, 11 gauge steel frame is thermoplastic coated to resist fading, mold and vandalism, and will ensure maintenance-free durability. Includes rain bonnet lid, plastic liner and security cable . Assembly required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Solid Rubber Squeegee, 20in, Green, PK6 (3656709)
- KIMBERLY-CLARK PROFESSIONAL PowerClean X80 Heavy Duty Cloths, Jumbo Roll, Ext Use Towels, Red, 475 Sheets, 12.4 in x 12.2 in (41055)
- IMPACT PRODUCTS 32 oz. Clear, Polyethylene Bottle (5032WG-90)
- BISSELL Pet No Scent Carpet and Upholstery Cleaner 12 oz Liquid (93521)
- GLOBAL INDUSTRIAL Outdoor Perforated Steel Trash Can With Rain Bonnet Lid, 36 Gallon, Blue (261927BL)
- GLOBAL INDUSTRIAL Round Perforated Trash Can, Blue, Steel (641313BL)
- GLOBAL INDUSTRIAL Round Brown, Plastic (240460BN)
- GLOBAL INDUSTRIAL Round Black, Plastic (240464BK)
- GLOBAL INDUSTRIAL Round Slatted Trash Can, Black, Steel (260803BK)
- GLOBAL INDUSTRIAL Round Hands Free Trash Can, Silver, Stainless Steel (641592SS)
- HARDWARE CONCEPTS Hardware Concepts HCI6143 479 6 x 4 in. Polished Trash Grommet; Stainless Steel (HCI6143 479)
- Global Industrial Trash Cans