Shop All Drinking Fountains
Global Industrial
Outdoor Pedestal Drinking Fountain w/ Filter, Rotocast Granite Finish
Mfr # 603603F
Zoro # G111892539
product price: $1,148.99
/ea
Free Shipping & Returns
$1,148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 603603F
- Zoro # G111892539
- Country of Origin Multiple
- Category Drinking Fountains
Description
Simple push button activation. Vandal-resistant bubbler and activation button. 3,500 gallon water filter, mounting kit, and hardware are included for easy installation in the field. Provide visitors with clean, odor-free, and great tasting water with the Global Industrial™ Outdoor Pedestal Drinking Fountain with Filter. Made with durable Rotocast construction with a granite finish, this fountain is ideal for outdoor recreational areas, school campuses, office complexes, and golf courses. Designed to withstand the blazing sun, wet weather, and general wear over time, the fountain is equipped with a vandal resistant bubbler, hood guard to prevent contamination and tampering, and is suitable for installation on new or existing concrete slabs capable of supporting 400 lbs. The GlobalPureTM water filter is certified to NSF/ANSI standard 42 for the reduction or chlorine, taste, odor, and sediment and certified to NSF/ANSI standard 53 for the reduction of lead. ADA compliant. No electrical power required. Anchor kit is included. Attractive granite finish complements outdoor environments. Anti-theft screws secure the access compartments. Rated for inlet water pressure of 20-105 PSI.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 3" Flanged PVC Ball Valve Inline True Union (161375084)
- ANVIL 2" Female NPT x Female NPT x Female NPT x Female NPT Black Forged Steel Cross Class 3000 (0361130602)
- ZURN Wristblade Handle 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z812A4-XL)
- MI-T-M 1" Tee (24-0261)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking Fountain, Stainless Steel (761223)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking Fountain, Green Powder Coat (761223GN)
- GLOBAL INDUSTRIAL Outdoor Bi-Level Pedestal Drinking Fountain, ADA, Rotocast Stone Finish (603604)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking w/ Filter, Stainless Steel (761223F)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking w/ Filter, Green (761223GNF)
- GLOBAL INDUSTRIAL Outdoor Bottle Filler & Bi-Level Drinking Fountain & Pet Station, Green Powder Coat (761221GN)
- OASIS Wall Mount, Yes ADA, 2 Level Water Cooler (PG8ACSL)
- Global Industrial Drinking Fountains