Shop All Drinking Fountains & Water Cooler Parts
Global Industrial
Outdoor Pedestal Drinking Fountain, Rotocast Stone Finish
Mfr # 603603
Zoro # G108610467
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$982.99
Free 30-Day Returns
Key Features
- Material High Density Polyethylene
- Type Outdoor Drinking Fountain
- Height (In.) 37-1/2 in
- Color Tan
- Depth 12-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 603603
- Zoro # G108610467
- UPC # 707022465588
- Country of Origin China
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Height (In.) | 37-1/2 in |
Depth | 12-1/2 in |
Width | 12-1/2 in |
Details
Material | High Density Polyethylene |
Type | Outdoor Drinking Fountain |
Color | Tan |
Description
Ideal for outdoor recreational areas, school campuses, office complexes, golf courses, and more, the Global Industrial , Outdoor Bi-Level Pedestal Drinking Fountain is constructed of light weight and durable Rotocast resin material designed to withstand the blazing sun, wet weather, and general wear over time. The fountain is equipped with a vandal resistant bubbler, hood guard to prevent contamination and tampering, and is suitable for installation on new or existing concrete slabs capable of supporting 400 lbs. ADA compliant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT 304/304L SS Coupling (2000300712)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 2 in Pipe Size (435020)
- ZORO SELECT 1/4" FNPT Stainless Steel Ball Valve Inline (06Q221N06014)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-300-9000S-3p-17105)
- GLOBAL INDUSTRIAL Replacement Solenoid Valve Kit for Bottle Filling Station 761219 (604114)
- GLOBAL INDUSTRIAL Outdoor Drinking Fountain with Bottle Filler, Rotocast Granite Finish (603601)
- GLOBAL INDUSTRIAL Replacement Activation Button Assembly, Side & Front, For 761218 (604007)
- GLOBAL INDUSTRIAL Replacement Elbow Drain Connector For Outdoor Drinking Fountains (604047)
- GLOBAL INDUSTRIAL Outdoor Bottle Filling Station & Drinking Fountain, Green Powder Coat (761216GN)
- GLOBAL INDUSTRIAL Replacement 9-Hole Drain For Outdoor Drinking Fountains & Bottle Fillers (604022)
- ELKAY Drain Fittng, 3.5", Strainr Bskt, Brass (LKDD)
- Global Industrial Drinking Fountains & Water Cooler Parts