Shop All Drinking Fountains
Global Industrial
Outdoor Pedestal Drinking Fountain, Green Powder Coat
Mfr # 761223GN
Zoro # G308620716
product price: $1,291.99
/ea
Free Shipping & Returns
$1,291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Color Green
- Height (In.) 37-1/2 in
- Type Outdoor Drinking Fountain
- Width (In.) 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 761223GN
- Zoro # G308620716
- UPC # 707022404211
- Country of Origin China
- Category Drinking Fountains
Dimensions
Height (In.) | 37-1/2 in |
Width (In.) | 14 in |
Details
Material | 316 Stainless Steel |
Color | Green |
Type | Outdoor Drinking Fountain |
Description
Outdoor Drinking Fountains are constructed of 316 stainless steel to withstand blazing sun, wet weather and wear. Vandal resistant bubbler features a hood guard to prevent tampering. Anti-theft screws secure the access compartments. No electrical power required. Push button activation for ease of use. Fountain is rated for inlet water pressure of 20-105 PSI. Attractive Green powder coat finish. Ideal for outdoor recreational areas, school campuses, office complexes, golf courses and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Relexa Shower Arm, Gold (26633GN0)
- ZORO SELECT 3/4" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (6P812)
- SANI-LAV Hand Sink, Wall Mount, 14"H, Silver, 16 ga. (5A4)
- ZORO SELECT 1/8" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNA10)
- GLOBAL INDUSTRIAL Outdoor Bottle Filler w/Bi-Level Fountain & Pet Station, Rotocast Granite (603605)
- GLOBAL INDUSTRIAL Outdoor Bottle Filler & Bi-Level Drinking Fountain & Pet Station, Green Powder Coat (761221GN)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking w/ Filter, Stainless Steel (761223F)
- GLOBAL INDUSTRIAL Outdoor Wall Mounted Drinking Fountain, Stainless Steel (761224)
- GLOBAL INDUSTRIAL Outdoor Bi-Level Pedestal Drinking Fountain, ADA, Rotocast Stone Finish (603604)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking w/ Filter, Green (761223GNF)
- OASIS Wall Mount, No ADA, 1 Level Water Cooler (PLF14MH)
- Global Industrial Drinking Fountains