Shop All Water Bottle Filling Stations
Global Industrial
Outdoor Pedestal Bottle Filling Station, Blue Powder Coat
Mfr # 761222BL
Zoro # G508641191
product price: $2,190.99
/ea
Free Shipping & Returns
$2,190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Color Blue
- Width 14 in
- Type Outdoor Bottle Refilling Station
- Depth 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 761222BL
- Zoro # G508641191
- UPC # 707022404167
- Country of Origin China
- Category Water Bottle Filling Stations
Dimensions
Width | 14 in |
Depth | 14 in |
Height | 60-1/4 in |
Details
Material | 316 Stainless Steel |
Color | Blue |
Type | Outdoor Bottle Refilling Station |
Description
Outdoor Bottle Filling Stations are constructed of corrosion resistant 316 stainless steel to withstand blazing sun, wet weather and wear. Vandal resistant bubbler features a hood guard to prevent tampering. Bottle filler provides a quick fill and an environmentally friendly solution that reduces use of disposable plastic bottles. Units are suitable for installation on new or existing concrete slabs capable of supporting 400 lbs. Anchor kit is included. Anti-theft screws secure the access compartments. No electrical power required. Push button activation for ease of use. Fountain is rated for inlet water pressure of 20-105 PSI. ADA compliant. Attractive Blue powder coat finish. Ideal for outdoor recreational areas, school campuses, office complexes, golf courses and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/4" Close Black Pipe Nipple Sch 40 (0330019001)
- AMIAD Filter Screen, Blue, 10" Length, 2" Dia (700101-000367)
- ZORO SELECT Tubing, Silicone, 1-1/4" I.D., 1-1/2" O.D. (ZUSA-HT-3147)
- CHERNE Test Ball Plug, Pneumatic, 12 In, Rubber (262129)
- GLOBAL INDUSTRIAL Outdoor Bottle Filler with Pet Station, 24-1/2 x 12-1/2 x 60-1/4 (603606)
- GLOBAL INDUSTRIAL Outdoor Pedestal Bottle Filling Station, Black Powder Coat (761222BK)
- GLOBAL INDUSTRIAL Outdoor Pedestal Bottle Filling Station, Stainless Steel (761222)
- GLOBAL INDUSTRIAL Outdoor Bottle Filling Station, Rotocast Granite Finish (603602)
- GLOBAL INDUSTRIAL Outdoor Pedestal Bottle Filling Station, Green Powder Coat (761222GN)
- ELKAY Outdoor, Gray, Yes ADA, EZH20 Bttl Fill Statn, Bi-Lvl, Ped Gry (LK4420BF1UGRY)
- ELKAY Indoor, Yes ADA, EZH2O Bot Fill Statn/Vrstl Coolr, Fltr, SS (LZSTLDDWSSK)
- Global Industrial Water Bottle Filling Stations