Shop All Air Circulators
Global Industrial
Outdoor Oscillating Pedestal Fan, 30 Diameter, 3/10HP, 8400CFM
Mfr # 292449
Zoro # G608647796
original price:
$544.99
15% off
new price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Material Aluminum
- Color Black
- Height 58 - 65 in
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 292449
- Zoro # G608647796
- UPC # 707022320566
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 58 - 65 in |
Details
Item | Pedestal Fan |
Voltage | 120 |
Material | Aluminum |
Color | Black |
Assembled | No |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL At72D1188 40Va Trans 120V-24V (AT72D1188)
- ROBERTSHAW Gas Valve, 1/2" NPT with Magnet (1720-007)
- VULCAN Finned Strip Heater, 12 In. L, 1200 Deg F (OSF1512-9008)
- GOODMAN 0275P00065S Heater Assembly (0275P00065)
- GLOBAL INDUSTRIAL Ceiling Mount Fan, 24 Diameter (795753)
- GLOBAL INDUSTRIAL 12 Industrial Floor Fan (258323)
- GLOBAL INDUSTRIAL I-Beam Mount Fan, 30 Diameter (795752)
- GLOBAL INDUSTRIAL Outdoor Oscillating Wall Mounted Fan, 24 Diameter, 3/10HP, 7700CFM (292450)
- GLOBAL INDUSTRIAL 14 High Velocity Dock Fan w/ Yoke Mount, 6800 CFM, 115/240V (293092)
- GLOBAL INDUSTRIAL 22 High Velocity Dock Fan w/ Yoke Mount, 10000 CFM, 115/240V (293094)
- KING ELECTRIC PFO/WFO Add-On Accessory For Optional Misting Feature (PFO-MISTKIT)
- Global Industrial Air Circulators