Shop All Water Bottle Filling Stations
Global Industrial
Outdoor Drinking Fountain & Bottle Filling Station w/ Filter, Black
Mfr # 761216BKF
Zoro # G511919270
original price:
$3,302.99
11% off
new price: $2,910.99
/ea
Free Shipping & Returns
$2,910.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 761216BKF
- Zoro # G511919270
- Country of Origin Multiple
- Category Water Bottle Filling Stations
Description
Simplified push button activation. Vandal-resistant bubbler. 3,500 gallon water filter, mounting kit, and hardware are included for easy installation in the field. Provide visitors with clean, odor-free, and great tasting water with the Global Industrial™ Outdoor Drinking Fountain and Bottle Filling Station with Filter. This versatile unit can be stationed in recreational areas, school campuses, office complexes, and golf courses. The complete setup features two unique areas for hydration: one drinking fountain with a vandal-resistant and hood-guarded bubbler and one bottle filling station that helps reduce the use of plastic bottles. No electrical power is needed, keeping maintenance to a minimum while the GlobalPureTM water filter is certified to NSF/ANSI standard 42 for the reduction or chlorine, taste, odor, and sediment and certified to NSF/ANSI standard 53 for the reduction of lead. ADA compliant. Refined stainless steel powder coat finish. Anti-theft screws secure components together. Quick refilling station provides minimal splash. Fountain is rated for inlet water pressure of 20-105 PSI.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZESTON PVC Pipe Fitting, .020 PVC, 45 deg., #3 (PVC 45 #3)
- ANVIL FNPT, Malleable Iron Cap, Class 300 (0318901261)
- ZORO SELECT 260 Brass Round Tube, 7/16 in Outside Dia, 6 ft Length (9215-6)
- EVERFLOW SWT Swing Check Valve, Cast Brass 1/2" (210C012-NL)
- GLOBAL INDUSTRIAL Outdoor Bottle Filling Station, Rotocast Granite Finish (603602)
- GLOBAL INDUSTRIAL Outdoor Bottle Filler with Pet Station, 24-1/2 x 12-1/2 x 60-1/4 (603606)
- GLOBAL INDUSTRIAL Outdoor Pedestal Bottle Filling Station, Blue Powder Coat (761222BL)
- GLOBAL INDUSTRIAL Outdoor Pedestal Bottle Filling Station, Stainless Steel (761222)
- GLOBAL INDUSTRIAL Outdoor Pedestal Bottle Filling Station, Black Powder Coat (761222BK)
- GLOBAL INDUSTRIAL Outdoor Pedestal Bottle Filling Station, Green Powder Coat (761222GN)
- ELKAY Platinum Vinyl, Yes ADA, Bottle Fill Station, Coolr, 8GPH, Plt Vinyl (HTHB-HAC8PV-WF)
- Global Industrial Water Bottle Filling Stations