Shop All Outdoor Dining Sets
Global Industrial
Outdoor Dining Set, 36in Round x 29inH Table & 4 Chairs, Black
Mfr # 348122BK
Zoro # G711892120
product price: $1,433.99
/ea
Free Shipping & Returns
$1,433.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Assembly Required Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 348122BK
- Zoro # G711892120
- UPC # 707022512084
- Country of Origin China
- Category Outdoor Dining Sets
Details
Color | Black |
Assembly Required | Yes |
Item | Dining Set |
Description
Thermoplastic coating resists fading, mold, and vandalism. Set includes 4 comfortable dining chairs. High-gloss surface stays cool to the touch. Long-lasting and durable steel construction. Provide unique style and comfortable outdoor dining for guests with the Global Industrial Outdoor Dining Set. Ideal for restaurants, bars, outdoor food courts, public parks & streateries! Thermoplastic coating resists fading, mold and vandalism. High-gloss surface is designed to stay cool under the hot sun. 36in round table top includes an opening to accept an umbrella with a pole of up to 1-1/2in diameter. The sturdy pedestal base features a black textured powder coat finish that resists corrosion. This table & chair set is easy to clean and will ensure maintenance-free durability through years of high-traffic usage. Easy assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3/16 CHAIN SHARP CSX - w/ Round and Flat Files (17301)
- DB ELECTRICAL Tail Wheel For Bush Hog 500BH, "No-Tat" For Industrial Tractors; (3013-5505)
- CHAPIN 3-1/2 gal. Industrial Viton Concrete Open Head Sprayer, Steel Tank, Fan Spray Pattern (1949)
- DEWALT Replacement Bar, Steel, 20"L, 3/8" Pitch (DWZCSB20)
- FLASH FURNITURE 31.5" Square Glass Metal Table w/ 4 Metal Chairs (TLH-0732SQ-017CBK4-GG)
- FLASH FURNITURE 35.25" Round Black Steel Table with 4 Chairs (CO-35RD-02CHR4-BK-GG)
- ALMO FULFILLMENT SERVICES LLC Hanover® Monaco 5 Piece Outdoor Dining Set w/ 4 Sling Chairs (MONACO5PC)
- WOODARD CM Uptown 3PC Balcony Set (RXTV-08BCT)
- RAINBOW OUTDOOR Alberta 5-Piece Dining Set-Brown (RBO-ALBERTA-BRW-5DA)
- FLASH FURNITURE 7PC Patio Set-55" Glass Table, 6 Black Chairs (TLH-089REC-017CBK6-GG)
- RAINBOW OUTDOOR Napoli 5-Piece Dining Set-Anthracite (RBO-NAPOLI-ANT-5DA)
- Global Industrial Patio Furniture