Shop All Trash Cans
Global Industrial
Outdoor Diamond Steel Trash Can With Dome Lid & Base, 36 Gallon, Green
Mfr # 261948GND
Zoro # G111863966
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Height 43 in
- Width 23-1/2 in
- Depth 23-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 261948GND
- Zoro # G111863966
- UPC # 707022035231
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 43 in |
Width | 23-1/2 in |
Depth | 23-1/2 in |
Details
Color | Green |
Material | Steel |
Item | Diamond Trash Can |
Description
Thermoplastic receptacles are ideal for schools, public parks, outdoor office areas and more. Protective coating creates a smooth, high-gloss surface that stays cool to the touch. Rugged 1/8in thick, 11 gauge steel frame is thermoplastic coated to resist fading, mold and vandalism, and will ensure maintenance-free durability. Lid and base are shielded with a black powder coat finish for rust-prevention and resilience against the elements. Receptacle base increases ease of service by raising the container 3in off the ground. Feature mesh with 3/4in openings. Dome lid helps keep waste out of sight and keeps rain or snow out of trash receptacle. Self-closing swing-action push door allows easy waste disposal. Includes dome lid, plastic liner, base and security cable. Assembly required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY Dish Soap, Lemon Scent, 16 oz, Bottle, 6PK (650393)
- TOUGH GUY Degreaser, 32 Oz Bottle, Liquid, Purple (36XX40)
- PIG Sorbents, 8 gal, 3 ft x 100 ft, Universal, Black, Polypropylene (GRP36200-BK)
- THE BRUSH MAN Tub O’Towels Cleaning Wipes (90 Wipes/Disp), 6PK (CITRA-TOWELS)
- GLOBAL INDUSTRIAL Outdoor Diamond Steel Trash Can With Dome Lid & Base, 36 Gallon, Black (261948BKD)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid & Dolly, 32 Gallon Blue (240460BLB)
- GLOBAL INDUSTRIAL Outdoor Slatted Steel Trash Can With Flat Lid, 72 Gallon, Black (641431BK)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid & Dolly, 20 Gallon Gray (240458GYB)
- GLOBAL INDUSTRIAL Round Green, Plastic (240462GN)
- GLOBAL INDUSTRIAL Round Perforated Trash Can, Silver, Steel (641313SS)
- COMMERCIAL ZONE PRODUCTS Commercial Zone Products 795101 Water Bucket; Black (795101)
- Global Industrial Trash Cans