Shop All Recycling Bins
Global Industrial
Outdoor Diamond Steel Recycling Can w/Flat Lid, 36 Gallon, Blue
Mfr # 261958BL
Zoro # G211863736
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Steel
- Height 30 in
- Depth 23-1/2 in
- Width/Diameter 23-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 261958BL
- Zoro # G211863736
- Country of Origin China
- Category Recycling Bins
Dimensions
Height | 30 in |
Depth | 23-1/2 in |
Width/Diameter | 23-1/2 in |
Details
Item | Recycling Can |
Color | Blue |
Material | Steel |
Description
Thermoplastic recycling receptacles are ideal for schools, public parks, outdoor office areas and more. Flat lid allows easy waste disposal. Lid features three recycling logos for clear identification. Base is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Feature mesh with 3/4in openings. Provides convenient disposal for all types of recyclable waste. Protective coating creates a smooth, high-gloss surface that stays cool to the touch. Rugged 1/8in thick, 11 gauge steel frame is thermoplastic coated to resist fading, mold and vandalism, and will ensure maintenance-free durability. Includes blue recycling flat lid, plastic liner and security cable . Assembly required.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFT MARKETING Drain Cleaner 2 lbs (TH299920)
- BOARDWALK Chewing Gum & Candle Wax Remover, 6oz Aerosol, PK12 (BWK353ACT)
- TOUGH GUY 3-1/4 in Dia W Toilet Brush, 13 in L Handle, 2 in L Brush, White, Plastic, 14 in L Overall (280305)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, Gray, 19 3/8 in Dia, Open Top, Polyethylene (FG262000GRAY)
- GLOBAL INDUSTRIAL Deskside Recycling Bin, Blue, Plastic (261877BL)
- GLOBAL INDUSTRIAL Round Multi Purpose Recycling Can, Silver, Aluminum (641603)
- GLOBAL INDUSTRIAL Rectangle Gray, Plastic (260590GY)
- GLOBAL INDUSTRIAL Rectangle Recycling Blue, Plastic (261902RBL)
- GLOBAL INDUSTRIAL Rectangle Blue, Plastic (240771)
- GLOBAL INDUSTRIAL Square Multi Purpose Recycling Can, Blue, Plastic (641440RBL)
- SAFCO 25 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (2981BL)
- Global Industrial Recycling Bins