Shop All Drinking Fountains & Water Cooler Parts
Global Industrial
Outdoor Bottle Filling Station & Drinking Fountain, Stainless Steel
Mfr # 761216
Zoro # G008641219
product price: $2,960.99
/ea
Free Shipping & Returns
$2,960.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Type Outdoor Drinking Fountain w/ Bottle Filling Station
- Color Silver
- Depth 10-1/4 in
- Width 30-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 761216
- Zoro # G008641219
- UPC # 707022404020
- Country of Origin China
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Depth | 10-1/4 in |
Width | 30-7/8 in |
Height (In.) | 60-1/4 in |
Details
Material | 316 Stainless Steel |
Type | Outdoor Drinking Fountain w/ Bottle Filling Station |
Color | Silver |
Description
Outdoor Bottle Filling Stations are constructed of 316 stainless steel to withstand blazing sun, wet weather and wear. Vandal resistant bubbler features a hood guard to prevent tampering. Features one drinking fountain station with bubbler and one bottle filling station. Bottle filler provides a quick fill and an environmentally friendly solution that reduces use of disposable plastic bottles. Anti-theft screws secure the access compartments. No electrical power required. Push button activation for ease of use. Fountain is rated for inlet water pressure of 20-105 PSI. ADA compliant. Ideal for outdoor recreational areas, school campuses, office complexes, golf courses and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" PLASTIC PEX ELBOW (461-005)
- ZORO SELECT 2" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (6P883)
- NIBCO 2" x 1" x 2" NOM C Copper Reducing Tee (611RR 2x1x2)
- NIBCO Nibco PX80925R25 0.75 in. OD Pex Copper Crimp Ring - (4092995)
- GLOBAL INDUSTRIAL Replacement Activation Button Assembly, Side & Front, For 761218 (604007)
- GLOBAL INDUSTRIAL Replacement Filter Bracket For 761217, 761218 & 761219 (604011)
- GLOBAL INDUSTRIAL Outdoor Bottle Filling Station & Drinking Fountain, Green Powder Coat (761216GN)
- GLOBAL INDUSTRIAL Replacement Solenoid Valve Kit for Bottle Filling Station 761219 (604114)
- GLOBAL INDUSTRIAL Outdoor Bottle Filling Station & Bi-Level Drinking Fountain, Stainless Steel (761220)
- GLOBAL INDUSTRIAL Outdoor Drinking Fountain with Bottle Filler, Rotocast Granite Finish (603601)
- ELKAY EZH2O RetroFit Bottle Filling Stn Kit Filtered (LZWSRK)
- Global Industrial Drinking Fountains & Water Cooler Parts