Shop All Drinking Fountains & Water Cooler Parts
Global Industrial
Outdoor Bottle Filling Station & Drinking Fountain, Green Powder Coat
Mfr # 761216GN
Zoro # G208641194
Free Shipping & Returns
$3,559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Type Outdoor Drinking Fountain w/ Bottle Filling Station
- Width 30-7/8 in
- Depth 10-1/4 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 761216GN
- Zoro # G208641194
- UPC # 707022404051
- Country of Origin China
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Width | 30-7/8 in |
Depth | 10-1/4 in |
Height (In.) | 60-1/4 in |
Details
Material | 316 Stainless Steel |
Type | Outdoor Drinking Fountain w/ Bottle Filling Station |
Color | Green |
Description
Outdoor Bottle Filling Stations are constructed of corrosion resistant 316 stainless steel to withstand blazing sun, wet weather and wear. Vandal resistant bubbler features a hood guard to prevent tampering. Features one drinking fountain station with bubbler and one bottle filling station. Bottle filler provides a quick fill and an environmentally friendly solution that reduces use of disposable plastic bottles. Anti-theft screws secure the access compartments. No electrical power required. Push button activation for ease of use. Fountain is rated for inlet water pressure of 20-105 PSI. ADA compliant. Attractive Green powder coat finish. Ideal for outdoor recreational areas, school campuses, office complexes, golf courses and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" S-1002 NO LEAD BALL VALVE (101-083NL)
- ZORO SELECT Bolt Clamps, 3/4"W, SS, 363SAE (300300363071)
- SANI-LAV Floor Mount, 6 Hole, AC Sensor, Stainless, Wash Station (512FAL)
- TECTITE BY APOLLO 3/4 in. x 1/2 in. Brass Push-to-Connect Reducer Coupling (FSBC3412)
- GLOBAL INDUSTRIAL Outdoor Drinking Fountain with Bottle Filler, Rotocast Granite Finish (603601)
- GLOBAL INDUSTRIAL Replacement Solenoid Valve Kit for Bottle Filling Station 761219 (604114)
- GLOBAL INDUSTRIAL Filter Bypass Cap For 761217 & 761218 (716193)
- GLOBAL INDUSTRIAL Replacement Elbow Drain Connector For Outdoor Drinking Fountains (604047)
- GLOBAL INDUSTRIAL Replacement 9-Hole Drain For Outdoor Drinking Fountains & Bottle Fillers (604022)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking Fountain, Rotocast Stone Finish (603603)
- CENTRAL BRASS Drinking Fountain-Wallmount, NPT, Single Hole, Polished Chrome, Weight: 6.53 (0366-HX8WB)
- Global Industrial Drinking Fountains & Water Cooler Parts