Global Industrial

Outdoor Bottle Filling Station & Bi-Level Fountain w/ Filter, Green


product price: $3,903.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Simplified push button activation. Vandal-resistant bubbler. 3,500 gallon water filter, mounting kit, and hardware are included for easy installation in the field. Provide visitors with clean, odor-free, and great tasting water with the Global Industrial™ Outdoor Bottle Filling Station and Bi-Level Fountain with Filter. This multi-functional outdoor drinking station is perfect for either industrial parks or school recess yards. The upright fountain setup has two drinking fountains with bubblers and one bottle filling station. The drinking fountains each feature a hood-guarded bubbler to reduce contamination and tampering, while the bottle filler provides an environmentally-friendly solution to refilling reusable water bottles. No electrical power is needed, keeping maintenance to a minimum while the GlobalPureTM water filter is certified to NSF/ANSI standard 42 for the reduction or chlorine, taste, odor, and sediment and certified to NSF/ANSI standard 53 for the reduction of lead. ADA compliant. Refined stainless steel powder coat finish. Anti-theft screws secure components together. Quick refilling station provides minimal splash. Fountain is rated for inlet water pressure of 20-105 PSI.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.