Shop All Water Bottle Filling Stations
Global Industrial
Outdoor Bottle Filling Station & Bi-Level Fountain w/ Filter, Blue
Mfr # 761220BLF
Zoro # G511937502
product price: $3,552.99
/ea
Free Shipping & Returns
$3,552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 761220BLF
- Zoro # G511937502
- Country of Origin Multiple
- Category Water Bottle Filling Stations
Description
Simplified push button activation. Vandal-resistant bubbler. 3,500 gallon water filter, mounting kit, and hardware are included for easy installation in the field. Provide visitors with clean, odor-free, and great tasting water with the Global Industrial™ Outdoor Bottle Filling Station and Bi-Level Fountain with Filter. This multi-functional outdoor drinking station is perfect for either industrial parks or school recess yards. The upright fountain setup has two drinking fountains with bubblers and one bottle filling station. The drinking fountains each feature a hood-guarded bubbler to reduce contamination and tampering, while the bottle filler provides an environmentally-friendly solution to refilling reusable water bottles. No electrical power is needed, keeping maintenance to a minimum while the GlobalPureTM water filter is certified to NSF/ANSI standard 42 for the reduction or chlorine, taste, odor, and sediment and certified to NSF/ANSI standard 53 for the reduction of lead. ADA compliant. Refined stainless steel powder coat finish. Anti-theft screws secure components together. Quick refilling station provides minimal splash. Fountain is rated for inlet water pressure of 20-105 PSI.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" FNPT x MNPT x FNPT 316 SS Street Tee (4-4-4 ST-SS)
- APG 4" Polypropylene Part C (3E40CPP)
- ABZ VALVES Butterfly Valves, Wafer, 200 psi, 8" Size (5322095140)
- CHEMTROL Ball Valve, 2" Pipe, Locking Lever Handle (NL94T5D)
- GLOBAL INDUSTRIAL Outdoor Bottle Filler with Pet Station, 24-1/2 x 12-1/2 x 60-1/4 (603606)
- GLOBAL INDUSTRIAL Outdoor Pedestal Bottle Filling Station, Black Powder Coat (761222BK)
- GLOBAL INDUSTRIAL Outdoor Pedestal Bottle Filling Station, Green Powder Coat (761222GN)
- GLOBAL INDUSTRIAL Outdoor Pedestal Bottle Filling Station, Blue Powder Coat (761222BL)
- GLOBAL INDUSTRIAL Outdoor Pedestal Bottle Filling Station, Stainless Steel (761222)
- GLOBAL INDUSTRIAL Outdoor Bottle Filling Station, Rotocast Granite Finish (603602)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZOTL8WSLK)
- Global Industrial Water Bottle Filling Stations