Shop All Drinking Fountains & Water Cooler Parts
Global Industrial
Outdoor Bottle Filling Station & Bi-Level Drinking Fountain, Stainless Steel
Mfr # 761220
Zoro # G708641199
product price: $3,427.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,427.99
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Type Outdoor Bi-Level Drinking Fountain w/ Bottle Filling Station
- Height (In.) 60-1/4 in
- Depth 10-1/4 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 761220
- Zoro # G708641199
- UPC # 707022404068
- Country of Origin China
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Height (In.) | 60-1/4 in |
Depth | 10-1/4 in |
Width | 47-3/4 in |
Details
Material | 316 Stainless Steel |
Type | Outdoor Bi-Level Drinking Fountain w/ Bottle Filling Station |
Color | Silver |
Description
Outdoor Bottle Filling Stations are constructed of 316 stainless steel to withstand blazing sun, wet weather and wear. Vandal resistant bubbler features a hood guard to prevent tampering. Features two drinking fountain stations with bubblers and one bottle filling station. Bottle filler provides a quick fill and an environmentally friendly solution that reduces use of disposable plastic bottles. Anti-theft screws secure the access compartments. No electrical power required. Push button activation for ease of use. Fountain is rated for inlet water pressure of 20-105 PSI. ADA compliant. Ideal for outdoor recreational areas, school campuses, office complexes, golf courses and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 8" Black Pipe Nipple Sch 80 (1LMN8)
- RHEEM Outdoor Vent Kit (RTGH-SX)
- GREENLEAF Nylon Coupling 1" Female Npt X 1" Female Npt (FTC100)
- ANVIL 3" x 2-1/2" Socket Socket Black Forged Steel Reducing Coupling Class 3000 (0362185001)
- GLOBAL INDUSTRIAL Replacement 9-Hole Drain For Outdoor Drinking Fountains & Bottle Fillers (604022)
- GLOBAL INDUSTRIAL Outdoor Drinking Fountain with Bottle Filler, Rotocast Granite Finish (603601)
- GLOBAL INDUSTRIAL Filter Bypass Cap For 761217 & 761218 (716193)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking Fountain, Rotocast Stone Finish (603603)
- GLOBAL INDUSTRIAL Outdoor Bottle Filling Station & Drinking Fountain, Green Powder Coat (761216GN)
- GLOBAL INDUSTRIAL Replacement Activation Button Assembly, Side & Front, For 761218 (604007)
- ELKAY Elkay Glass Filler-Push Lever Stainless Steel (LK1110)
- Global Industrial Drinking Fountains & Water Cooler Parts