Shop All Water Bottle Filling Stations
Global Industrial
Outdoor Bottle Filling Station & Bi-Level Drinking Fountain, Black Powder Coat
Mfr # 761220BK
Zoro # G708619792
product price: $3,725.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,725.99
Free 30-Day Returns
Key Features
- Depth 10-1/4 in
- Height 60-1/4 in
- Color Black
- Type Outdoor Bi-Level Drinking Fountain w/ Bottle Filling Station
- Width 47-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 761220BK
- Zoro # G708619792
- UPC # 707022404075
- Country of Origin China
- Category Water Bottle Filling Stations
Dimensions
Depth | 10-1/4 in |
Height | 60-1/4 in |
Width | 47-3/4 in |
Details
Color | Black |
Type | Outdoor Bi-Level Drinking Fountain w/ Bottle Filling Station |
Material | 316 Stainless Steel |
Description
Outdoor Bottle Filling Stations are constructed of corrosion resistant 316 stainless steel to withstand blazing sun, wet weather and wear. Vandal resistant bubbler features a hood guard to prevent tampering. Features two drinking fountain stations with bubblers and one bottle filling station. Bottle filler provides a quick fill and an environmentally friendly solution that reduces use of disposable plastic bottles. Anti-theft screws secure the access compartments. No electrical power required. Push button activation for ease of use. Fountain is rated for inlet water pressure of 20-105 PSI. ADA compliant. Attractive Black powder coat finish. Ideal for outdoor recreational areas, school campuses, office complexes, golf courses and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU Surface Mount Keeper Latch for Bathroom Partition Door (51600140)
- B & K PLUG SQ HEAD GALV 4"" (511-811BC)
- DIXON Cam and Groove Adapter x MNPT 4", AL (G400-F-AL)
- TW METALS SS Tubing, 316/L, 1-1/4 OD X.065 WA, 7ft. (38769-7)
- GLOBAL INDUSTRIAL Outdoor Pedestal Bottle Filling Station, Green Powder Coat (761222GN)
- GLOBAL INDUSTRIAL Outdoor Pedestal Bottle Filling Station, Blue Powder Coat (761222BL)
- GLOBAL INDUSTRIAL Outdoor Bottle Filling Station, Rotocast Granite Finish (603602)
- GLOBAL INDUSTRIAL Outdoor Pedestal Bottle Filling Station, Black Powder Coat (761222BK)
- GLOBAL INDUSTRIAL Outdoor Bottle Filler with Pet Station, 24-1/2 x 12-1/2 x 60-1/4 (603606)
- GLOBAL INDUSTRIAL Outdoor Pedestal Bottle Filling Station, Stainless Steel (761222)
- ELKAY Elkay Endura Ii Ezh2O 8Gph-No Filter Light Gray Granite (EZS8WSLK)
- Global Industrial Water Bottle Filling Stations