Shop All Water Bottle Filling Stations
Global Industrial
Outdoor Bottle Filler with Pet Station, 24-1/2 x 12-1/2 x 60-1/4
Mfr # 603606
Zoro # G808620438
product price: $1,948.99
/ea
Free Shipping & Returns
$1,948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outdoor Bottle Refilling Station w/ Pet Station
- Color Tan
- Width 12-1/2 in
- Material High Density Polyethylene
- Depth 24-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 603606
- Zoro # G808620438
- UPC # 707022486989
- Country of Origin China
- Category Water Bottle Filling Stations
Dimensions
Width | 12-1/2 in |
Depth | 24-1/2 in |
Height | 60-1/4 in |
Details
Type | Outdoor Bottle Refilling Station w/ Pet Station |
Color | Tan |
Material | High Density Polyethylene |
Description
Ideal for outdoor recreational areas, parks, and commercial living spaces. Constructed of light weight and durable Rotocast polyethylene material. The attractive granite finish complements outdoor environments and is designed to withstand the blazing sun, wet weather, and general wear over time. The complete setup features two separate areas for hydration, one bottle filling station that helps reduce the use of plastic bottles, and a pet station to keep your furry friend hydrated. ADA compliant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWERSCAPE Vintage 59" Shower Hose, Brushed Nickel (ABT1030A8)
- ENDURA 3" Pipe Dia., PP Thermoplastic, Interceptor, Grease Interceptor (3925XTA03)
- NIBCO Elbow, 90, Lead-Free Cast DZR Brass (7075LF-12)
- RINNAI Isolation Valve Kit Next Gen Replacement (107000284)
- GLOBAL INDUSTRIAL Outdoor Bottle Filling Station, Rotocast Granite Finish (603602)
- GLOBAL INDUSTRIAL Outdoor Pedestal Bottle Filling Station, Green Powder Coat (761222GN)
- ELKAY Outdoor, Gray, Yes ADA, EZH20 Bttl Fill Statn, Bi-Lvl, Ped Gry (LK4420BF1UGRY)
- ELKAY COMMERICAL Drinking Fountain w/Bottle Filler, Green (LK4420BF1UEVG)
- ELKAY Elkay Versatile Bi-Lvl 8Gph Ss Stainless Steel (EZSTL8SC)
- ELKAY Indoor, Yes ADA, EZH20 Bottle Filling Station, 1 Cooler, SS (EZSDWSVRSK)
- ELKAY Elkay Endura Ii Ezh2O 8Gph-No Filter Light Gray Granite (EZS8WSLK)
- Global Industrial Water Bottle Filling Stations