Shop All Drinking Fountains
Global Industrial
Outdoor Bottle Filler w/Bi-Level Fountain & Pet Station, Rotocast Granite
Mfr # 603605
Zoro # G408620401
product price: $3,072.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,072.99
Free 30-Day Returns
Key Features
- Material High Density Polyethylene
- Color Tan
- Type Outdoor Bi-Level Drinking Fountain w/ Bottle Filler & Pet Station
- Depth (In.) 24-1/2
- Height (In.) 60-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 603605
- Zoro # G408620401
- UPC # 707022465601
- Country of Origin China
- Category Drinking Fountains
Dimensions
Depth (In.) | 24-1/2 |
Height (In.) | 60-1/4 in |
Width (In.) | 43-3/4 in |
Details
Material | High Density Polyethylene |
Color | Tan |
Type | Outdoor Bi-Level Drinking Fountain w/ Bottle Filler & Pet Station |
Description
Ideal for outdoor recreational areas, parks, and commercial living spaces, the Global Industrial , Outdoor Bottle Filler with Bi-level Drinking Fountain and Pet Station is constructed of light weight and durable Rotocast resin material, designed to withstand the blazing sun, wet weather, and general wear over time. The complete setup features four separate areas for hydration and is equipped with vandal-resistant bubblers, one bottle filling station that helps reduce the use of plastic bottles, and a pet station to keep your furry friend hydrated. ADA compliant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA LASCO 801015BC Pipe Tee, 112 in, Slip, PVC, SCH 80 Schedule (801015-BC)
- SHARKBITE UNION CONNECTOR 1/2""CTS (25639)
- SMITH-COOPER SW Tee, 3M, 316/L, 3" (4307006132)
- ELDON JAMES Straight Coupler, 1/4In, Barbed, Nylon, PK10 (C0-4BN)
- GLOBAL INDUSTRIAL Outdoor Bottle Filler & Bi-Level Drinking Fountain & Pet Station, Green Powder Coat (761221GN)
- GLOBAL INDUSTRIAL Outdoor Wall Mounted Drinking Fountain, Stainless Steel (761224)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking Fountain, Stainless Steel (761223)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking w/ Filter, Stainless Steel (761223F)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking Fountain, Green Powder Coat (761223GN)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking w/ Filter, Green (761223GNF)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTL8WSLK)
- Global Industrial Drinking Fountains