Shop All Drinking Fountains
Global Industrial
Outdoor Bottle Filler & Bi-Level Drinking Fountain & Pet Station, Green Powder Coat
Mfr # 761221GN
Zoro # G208620878
product price: $4,035.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$4,035.99
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Color Green
- Height (In.) 60-1/4 in
- Depth (In.) 28-3/8
- Type Outdoor Bi-Level Drinking Fountain w/ Bottle Filler & Pet Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 761221GN
- Zoro # G208620878
- UPC # 707022404136
- Country of Origin China
- Category Drinking Fountains
Dimensions
Height (In.) | 60-1/4 in |
Depth (In.) | 28-3/8 |
Width (In.) | 47-3/4 in |
Details
Material | 316 Stainless Steel |
Color | Green |
Type | Outdoor Bi-Level Drinking Fountain w/ Bottle Filler & Pet Station |
Description
Outdoor Bottle Filling Stations are constructed of 316 stainless steel to withstand blazing sun, wet weather and wear. Vandal resistant bubbler features a hood guard to prevent tampering. Features two drinking fountain stations with bubblers, one bottle filling station, and one pet fountain. Bottle filler provides a quick fill and an environmentally friendly solution that reduces use of disposable plastic bottles. Anti-theft screws secure the access compartments. No electrical power required. Push button activation for ease of use. Fountain is rated for inlet water pressure of 20-105 PSI. ADA compliant. Attractive Green powder coat finish. Ideal for outdoor recreational areas, school campuses, office complexes, golf courses and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXPURE 2" Clamp T316L SS Solid End Cap (TEG16A6L2.0-PL)
- ISPRING Heavy Duty Reverse Osmosis Faucet (GK1-CHR)
- PROPLUS TANK TO BOWL GASKET, CLOSE COUPLED, FITS AMERICAN STANDARD (191029)
- ANVIL 1/4" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (0310026802)
- GLOBAL INDUSTRIAL Outdoor Wall Mounted Drinking Fountain, Stainless Steel (761224)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking w/ Filter, Stainless Steel (761223F)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking Fountain, Stainless Steel (761223)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking Fountain, Green Powder Coat (761223GN)
- GLOBAL INDUSTRIAL Outdoor Bottle Filler w/Bi-Level Fountain & Pet Station, Rotocast Granite (603605)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking w/ Filter, Green (761223GNF)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8WSL)
- Global Industrial Drinking Fountains