Shop All Drinking Fountains
Global Industrial
Outdoor Bi-Level Pedestal Drinking Fountain, ADA, Rotocast Stone Finish
Mfr # 603604
Zoro # G708620378
product price: $1,535.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,535.99
Free 30-Day Returns
Key Features
- Material High Density Polyethylene
- Color Tan
- Type Outdoor Bi-Level Drinking Fountain
- Width (In.) 27-1/2 in
- Height (In.) 37-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 603604
- Zoro # G708620378
- UPC # 707022465595
- Country of Origin China
- Category Drinking Fountains
Dimensions
Width (In.) | 27-1/2 in |
Height (In.) | 37-1/2 in |
Depth (In.) | 12/1/2002 |
Details
Material | High Density Polyethylene |
Color | Tan |
Type | Outdoor Bi-Level Drinking Fountain |
Description
Ideal for outdoor recreational areas, school campuses, office complexes, golf courses, and more, the Global Industrial , Outdoor Bi-Level Pedestal Drinking Fountain is constructed of light weight and durable Rotocast resin material designed to withstand the blazing sun, wet weather, and general wear over time. The fountain is equipped with a vandal resistant bubbler, hood guard to prevent contamination and tampering, and is suitable for installation on new or existing concrete slabs capable of supporting 400 lbs. ADA compliant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 1-1/2 in Pipe Size (1406-015)
- ZORO SELECT 1" x 1/8" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0818906927)
- ZORO SELECT 1/4" FNPT 316 SS Cross (600X111N014)
- KOHLER Rite-Temp Valve With Diverter (11748-KS-NA)
- GLOBAL INDUSTRIAL Outdoor Bottle Filler & Bi-Level Drinking Fountain & Pet Station, Green Powder Coat (761221GN)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking Fountain, Stainless Steel (761223)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking Fountain, Green Powder Coat (761223GN)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking w/ Filter, Green (761223GNF)
- GLOBAL INDUSTRIAL Outdoor Wall Mounted Drinking Fountain, Stainless Steel (761224)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking w/ Filter, Stainless Steel (761223F)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (LZSTL8SC)
- Global Industrial Drinking Fountains