Global Industrial

Orbit Mobile Powered Cart with 100AH Battery


product price: $2,233.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Please note that accessories depicted in the images are sold separately. For details and purchase options, please refer to the listing below. Portable Battery with less than 5 hour charge time. Swivel caster wheels and built-in handles provide easy mobility transportation. Easily fit cables through the opening at the back of the work surface. The Global Industrial™ Orbit Mobile Powered Cart with 100AH Battery is ideal for warehouses, manufacturing facilities, and industrial environments where employees are on the move between multiple areas. Portable battery powers a laptop, small thermal printer and scanner for 8+ hours. It features a solid steel post and base to provide deft support along with a smooth black laminate work surface. The ample work surface is thick and easily mounts at various heights. Durable center post includes built-in cable management openings. Cart moves easily on caster base. Base features a wide shelf and 4in rubber casters 2 locking. Black powder coat finish. Easy assembly. When charging, the charger must be connected to an external power supply to charge the lead-acid battery. During charging, the relay disconnects the lead-acid battery from the inverter. The inverter cannot supply a load while charging. Includes Mobile Orbit base, 1000W Portable Power System, Trash Can, Trash Can Holder, Printer Shelf and Laminate Work Surface. Power and run time: Laptop/thin client, small thermal printer & scanner for 8+ hours. Fully assembled dimensions: 24-1/4inL x 31-3/4inW x 38-3/4inHin. 145 lbs. Weight capacity: Top shelf: 50 lbs., Middle shelf: 50 lbs., Bottom shelf: 100 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.