Shop All Lockout Hasps
Global Industrial
One Piece Padlock Seal, Yellow, 100PK
Mfr # 670484YL
Zoro # G208639191
product price: $61.45
/pk 100, $0.61/ea
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-7/9 in
- Height 7/9 in
- Material Polypropylene
- Lockout Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670484YL
- Zoro # G208639191
- UPC # 707022452441
- Country of Origin United States
- Category Lockout Hasps
Dimensions
Width | 1-7/9 in |
Height | 7/9 in |
Details
Material | Polypropylene |
Item | Padlock Seal |
Lockout Color | Yellow |
Description
This one-piece plastic seal is compact and user-friendly for a wide range of applications. It's flat profile makes it ideal for sealing doors, gates, storage cabinets, first aid boxes and airline or passenger rail catering carts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mustang Prem Grain Lthr Palm 4.5, L, PK12 (1936L)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (29JV37)
- ZORO SELECT Emer Sh & Eye Wash Test Rcd Tag, PK100 (8NC19)
- NMC Danger Lockout Point Tag, Pk10 (LOTAG21)
- GLOBAL INDUSTRIAL Padlock Seal With Wire Hasp, Red, 1000PK (670485RD)
- GLOBAL INDUSTRIAL Padlock Seal With Wire Hasp, Green, 1000PK (670485GN)
- ZORO SELECT Lockout Hasp, Red, 8-1/2 in. L, Steel (45MZ52)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5 (22075-R)
- NMC Aluminum Hasp, Red Dipped 1 (SLA1)
- CONDOR Lockout Hasp, 1 in Opening Size, Snap-On, 6 Lock, Red (7545)
- STOPOUT Portable Lockout Kit, Red, Plastic, Tool Bx (KSK234)
- Global Industrial Lockout Hasps