Shop All Lockout Hasps
Global Industrial
One Piece Padlock Seal, Red, 100PK
Mfr # 670484RD
Zoro # G808639195
product price: $66.65
/pk 100, $0.67/ea
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-7/9 in
- Material Polypropylene
- Height 7/9 in
- Lockout Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670484RD
- Zoro # G808639195
- UPC # 707022452427
- Country of Origin United States
- Category Lockout Hasps
Dimensions
Width | 1-7/9 in |
Height | 7/9 in |
Details
Material | Polypropylene |
Item | Padlock Seal |
Lockout Color | Red |
Description
This one-piece plastic seal is compact and user-friendly for a wide range of applications. It's flat profile makes it ideal for sealing doors, gates, storage cabinets, first aid boxes and airline or passenger rail catering carts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT AirSoft(R) Reusable Vinyl Ear Plugs, Flanged Shape, 27, Blue, 50 PK (AS-30R)
- CONDOR Faceshield Frame, Aluminum (4EZC8)
- COMEAUX CAPS Reversible Cap, Assorted Designs, 7 3/8in. (20738)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size XL (UHV1004-XL)
- GLOBAL INDUSTRIAL Padlock Seal With Wire Hasp, Green, 1000PK (670485GN)
- GLOBAL INDUSTRIAL Padlock Seal With Wire Hasp, Red, 1000PK (670485RD)
- BRADY Push Button Lockout, 22mm, Plastic (130820)
- BRADY Label, Lock, PK40 (121448)
- BRADY Lockout Hasp, Snap-On, 6 Lock, Orange (99668)
- ZING Control Panel Lockout, 5-1/2" H, 6-1/4" W (7806)
- MASTER LOCK 1-1/2" Jaw Clearance Steel Lockout Hasp (421)
- Global Industrial Lockout Hasps