Shop All Lockout Hasps
Global Industrial
One Piece Padlock Seal, Pastel Green, 100PK
Mfr # 670484GN
Zoro # G608639180
product price: $70.65
/pk 100, $0.71/ea
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-7/9 in
- Material Polypropylene
- Height 7/9 in
- Lockout Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670484GN
- Zoro # G608639180
- UPC # 707022452465
- Country of Origin United States
- Category Lockout Hasps
Dimensions
Width | 1-7/9 in |
Height | 7/9 in |
Details
Item | Padlock Seal |
Material | Polypropylene |
Lockout Color | Green |
Description
This one-piece plastic seal is compact and user-friendly for a wide range of applications. It's flat profile makes it ideal for sealing doors, gates, storage cabinets, first aid boxes and airline or passenger rail catering carts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Palm Gloves, Hi-Vis Orange, XL, PR (4NHF7)
- SIGNMISSION OSHA Danger Sign, 10" Height, Aluminum, Flammable Materials No Open Flames, Portrait (OS-DS-A-710-V-2362)
- EDGE Knit Gloves, Black, 12 PK (48-126)
- LAKELAND Hooded Chemical Resistant Coveralls, Yellow, Non-Woven Laminate Polyethylene/Polypropylene, Zipper (PBLC5414-3X)
- GLOBAL INDUSTRIAL Padlock Seal With Wire Hasp, Red, 1000PK (670485RD)
- GLOBAL INDUSTRIAL Padlock Seal With Wire Hasp, Green, 1000PK (670485GN)
- ZING Lockout Hasp, Standard, 6 Lock, 5 In. L (7106)
- CONDOR Gas Cylinder Lockout, Red, Polystyrene (437R40)
- PANDUIT Miniature Circuit Breaker Lockout Device (PSL-MCB)
- PANDUIT I-Line Circuit Breaker Lockout Device (PSL-CBIL)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5, Width: 3 in (65967)
- Global Industrial Lockout Hasps