Shop All Lockout Hasps
Global Industrial
One Piece Padlock Seal, Orange, 100PK
Mfr # 670484OR
Zoro # G908639200
product price: $70.65
/pk 100, $0.71/ea
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Width 1-7/9 in
- Height 7/9 in
- Lockout Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670484OR
- Zoro # G908639200
- UPC # 707022452434
- Country of Origin United States
- Category Lockout Hasps
Dimensions
Width | 1-7/9 in |
Height | 7/9 in |
Details
Material | Polypropylene |
Item | Padlock Seal |
Lockout Color | Orange |
Description
This one-piece plastic seal is compact and user-friendly for a wide range of applications. It's flat profile makes it ideal for sealing doors, gates, storage cabinets, first aid boxes and airline or passenger rail catering carts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 100 PK (18-11002)
- M-D M-D Stair Edging, 32013, 72"L, Cherry, Screw Nails (32013)
- MAJESTIC Majestic Winter Lined PVC Gloves with Removable Liner (3703 X1)
- HONEYWELL HOWARD LEIGHT VeriShield 100 Series Over-the-Head Earmuffs, Passive Protection, NRR 26 dB, Foam, Black (1035104-VS)
- GLOBAL INDUSTRIAL Padlock Seal With Wire Hasp, Red, 1000PK (670485RD)
- GLOBAL INDUSTRIAL Padlock Seal With Wire Hasp, Green, 1000PK (670485GN)
- ZING Lockout Hasp, Standard, 6 Lock, 4-1/2 In. L (7128)
- ZORO SELECT Plug Lockout, Red, Polyurethane (45MZ78)
- PANDUIT Circuit Breaker Lockout Device, PK5 (PSL-CBL-V)
- CONDOR Lockout Hasp, Snap-On, 6 Lock, Red (7546)
- NMC Hasp, 1" Dia Jaws (SL1)
- Global Industrial Lockout Hasps