Shop All Lockout Hasps
Global Industrial
One Piece Padlock Seal, Black, 100PK
Mfr # 670484BK
Zoro # G308639190
product price: $26.59
/pk 100, $0.27/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7/9 in
- Material Polypropylene
- Width 1-7/9 in
- Lockout Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670484BK
- Zoro # G308639190
- UPC # 707022452410
- Country of Origin United States
- Category Lockout Hasps
Dimensions
Height | 7/9 in |
Width | 1-7/9 in |
Details
Material | Polypropylene |
Item | Padlock Seal |
Lockout Color | Black |
Description
This one-piece plastic seal is compact and user-friendly for a wide range of applications. It's flat profile makes it ideal for sealing doors, gates, storage cabinets, first aid boxes and airline or passenger rail catering carts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Pavement Marking Tape, 30" L x 12" W (271ES-12x30yd)
- 3M Web Scaffold Choker, D-Ring (1201390)
- AVENGER SAFETY FOOTWEAR Size 10 BLADE 8 EYE AT, MENS PR (A300-10M)
- NMC Caution Moving Conveyor Sign (C559RB)
- GLOBAL INDUSTRIAL Padlock Seal With Wire Hasp, Green, 1000PK (670485GN)
- GLOBAL INDUSTRIAL Padlock Seal With Wire Hasp, Red, 1000PK (670485RD)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5, Color: Blue (22075-B)
- KLEIN TOOLS Lockouts, 1-1/2-Inch Hasp, Interlocking Tabs (45201)
- CONDOR Locking Cylinder Cap, Yellow, Steel (437R37)
- BRADY Lockout Hasp, Snap-On, 6 Lock, Orange (99668)
- CORTECH Cinch-up Locking Seal, Blue, PK100 (PCPTS833)
- Global Industrial Lockout Tagout