Shop All Bollards
Global Industrial
Offset Steel Bollard, 4-1/2 Dia. x 53H, Yellow
Mfr # 670590
Zoro # G508825737
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18-1/2 in
- Material Steel
- Color Yellow
- Height 53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670590
- Zoro # G508825737
- UPC # 707022470674
- Country of Origin China
- Category Bollards
Dimensions
Length | 18-1/2 in |
Height | 53 in |
Details
Material | Steel |
Color | Yellow |
Description
This 53 tall Offset Steel Bollard has a design that places the base plate back from the bollard, so it won't interfere with foot or machine traffic. The 8 x 8 base plate is 5/8 thick and has four 4 pre-drilled mounting holes mounting hardware is sold separately - Hole dimension 0.866 x 1.18. A removable plastic top cap and black/yellow safety tape are included. The bollard is made of heavy-duty welded steel construction with a safety-yellow powder coat finish. 53H with a 4-1/2 bollard diameter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Festoon System Kit, Flat, 0.65x2.0, L 36-58 (FF08-07)
- XTEND + CLIMB Light Step Stool (SL2H LITE)
- GRIPHOOK Forklift Lifting Hook, 8" W, 4,000 lb (GH6S-2)
- ZORO SELECT 6 in. x 3-1/2 in. x 3-1/2 in. Rubber Dock/Body Bumper (22NT82)
- GLOBAL INDUSTRIAL Steel Bollard w/Chain Slots & Removable Cap, 5-1/2Dia. x 48H, Yellow (670534M)
- GLOBAL INDUSTRIAL Smooth Bollard Post Sleeve, 8 HDPE Dome Top, Red (238820RD)
- GLOBAL INDUSTRIAL Steel Bollard For Underground Installation, 36 x 5-1/2 (652899G)
- GLOBAL INDUSTRIAL 42 X 5-1/2, Removable Steel Bollard With Removable Rubber Cap, Yellow (238796)
- GLOBAL INDUSTRIAL Collapsible Bollard, 2-1/2in Dia., 35-1/2in Extended Height, Yellow (670755)
- GLOBAL INDUSTRIAL 36 x 5-1/2, Steel Bollard With Removable Plastic Cap & Chain Slots, Existing Concrete (652899M)
- ZORO SELECT Post Sleeve, 6-1/2x6-1/2 In, 55In H, Yellow (SQ655YNT)
- Global Industrial Warehouse Safety Guards & Protectors