Shop All Bollards
Global Industrial
Offset Steel Bollard, 4-1/2 Dia. x 47H, Yellow
Mfr # 670589
Zoro # G208825761
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 18-1/2 in
- Material Steel
- Height 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670589
- Zoro # G208825761
- UPC # 707022470667
- Country of Origin China
- Category Bollards
Dimensions
Length | 18-1/2 in |
Height | 47 in |
Details
Color | Yellow |
Material | Steel |
Description
This 47 tall Offset Steel Bollard has a design that places the base plate back from the bollard, so it won't interfere with foot or machine traffic. The 8 x 8 base plate is 5/8 thick and has four 4 pre-drilled mounting holes mounting hardware is sold separately - Hole dimension 0.866 x 1.18. A removable plastic top cap and black/yellow safety tape are included. The bollard is made of heavy-duty welded steel construction with a safety-yellow powder coat finish. 47H with a 4-1/2 bollard diameter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Swivel Connector, Aluminum, 5171 lb. (P58 S)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 10 ft Hoist Lift, 1 in Hook Opening (LB015-10-SYH)
- COLSON Colson® 2 Series Wheel 2.00005.544 - 5 x 1-1/4 Polyolefin 3/8 Delrin Bushing - Black (2.00005.544)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW77)
- GLOBAL INDUSTRIAL 36 Inch High Round Bollard, Yellow (337327R)
- GLOBAL INDUSTRIAL Removable Bollard W/Flush Mount Sleeve, 6inD x 36inH (670518)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Chain Slots, Removable Base & Cap, 4.5ftftD x 36ftftH (670577)
- GLOBAL INDUSTRIAL 24 X 5-1/2, Removable Steel Bollard With Removable Rubber Cap, Yellow (238794)
- GLOBAL INDUSTRIAL Steel Bollard For Underground Installation, 24 x 5-1/2 (652898G)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Chain Slots, Removable Base & Cap, 4.5ftftD x 60ftftH (670580)
- ZORO SELECT Bollard, 5", Carbon Steel, Yellow (1744PS)
- Global Industrial Warehouse Safety Guards & Protectors