Shop All Bollards
Global Industrial
Offset Steel Bollard, 4-1/2 Dia. x 35H, Yellow
Mfr # 670588
Zoro # G608825712
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 18-1/2 in
- Height 35 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670588
- Zoro # G608825712
- UPC # 707022470650
- Country of Origin China
- Category Bollards
Dimensions
Length | 18-1/2 in |
Height | 35 in |
Details
Color | Yellow |
Material | Steel |
Description
This 35 tall Offset Steel Bollard has a design that places the base plate back from the bollard, so it won't interfere with foot or machine traffic. The 8 x 8 base plate is 5/8 thick and has four 4 pre-drilled mounting holes mounting hardware is sold separately - Hole dimensions 0.866 x 1.18. A removable plastic top cap and black/yellow safety tape are included. The bollard is made of heavy-duty welded steel construction with a safety-yellow powder coat finish. 35H with a 4-1/2 bollard diameter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4180 Snatch Block w/ Hook (3/8" wire x 3" sheave) (4180H3)
- BULLDOG WINCH 3000lb ATV Winch w/Mini-Rkr Switch, Mnt Channel, Rlr Frld (15002)
- WARN INDUSTRIES HOOKS, S/P_ HOOK ASSY (78052)
- TANIS Strip Brush, 5/16 W, 12 In L, Trim 2 In (MB704212)
- GLOBAL INDUSTRIAL Floor Stop Bollard w/Removable Caps, 4-1/2 Dia. x 24L, Yellow (670591)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Chain Slots, Removable Base & Cap, 4.5ftftD x 48ftftH (670579)
- GLOBAL INDUSTRIAL 36 x 5-1/2, Steel Bollard With Removable Plastic Cap & Chain Slots, Existing Concrete (652899M)
- GLOBAL INDUSTRIAL Bollard Post Sleeve, 4 D x 64 H, Yellow With Red Tape, HDPE (708407YR)
- GLOBAL INDUSTRIAL Decorative Bollard Cover, 8'' Dia. x 60''H, Stone Finish (670527)
- GLOBAL INDUSTRIAL Collapsible Bollard, 4-1/4in Dia., 35-1/2in Extended Height, Yellow (670754)
- POST GUARD Post Sleeve, 7" Dia, 72" H, Brown (CL1386PNT72)
- Global Industrial Bollards