Shop All Room Dividers
Global Industrial
Office Partitions Straight Connector Kit
Mfr # 238644
Zoro # G808619821
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Traditional Partitions
- Carrel Material Steel
- Carrel Color Black
- Assembly Not required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 238644
- Zoro # G808619821
- UPC # 707022017565
- Country of Origin China
- Category Room Dividers
Details
Item | Connector |
For Use With | All Traditional Partitions |
Carrel Material | Steel |
Carrel Color | Black |
Assembly | Not required |
Description
Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. Partition Connectors and Accessories are made of steel for long lasting durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRLIFT AIRLIFT Mobile Laptop Computer Desk Cart (OFF65994B)
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (14409)
- ALMORE INDUSTRIES Paper Bathmat, Printed Design, 500PK (430)
- SAFCO Desk Chair, Mesh, Loop Arms, Black (3396BL)
- GLOBAL INDUSTRIAL 60-1/4W x 72H Office Partition Panel with Partial Window, Gray (694665WGY)
- GLOBAL INDUSTRIAL Office Partition Panel, 24-1/4W x 42H, Gray (277660GY)
- GLOBAL INDUSTRIAL 48W x 72H Mobile Clear Room Divider (695859)
- GLOBAL INDUSTRIAL 24-1/4W x 72H Office Partition Panel, Gray (277662GY)
- GLOBAL INDUSTRIAL Office Panels High-Low Straight Connector Kit (240227)
- GLOBAL INDUSTRIAL Clear Mobile Divider, Acrylic, 30W x 75H (695869)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Single Door Panel (DSAA12W)
- Global Industrial Room Dividers