Shop All Room Dividers
Global Industrial
Office Partition Panel With Partial Window, 36-1/4W x 96H, Tan
Mfr # 695788WTN
Zoro # G808612983
product price: $584.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$584.99
Free 30-Day Returns
Key Features
- Height (In.) 96 in
- Overall Depth 1/3/2004
- Carrel Material Steel
- Carrel Color Tan
- Overall Width 36-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695788WTN
- Zoro # G808612983
- UPC # 707022465892
- Country of Origin Viet Nam
- Category Room Dividers
Dimensions
Height (In.) | 96 in |
Overall Depth | 1/3/2004 |
Overall Width | 36-1/4 in |
Details
Carrel Material | Steel |
Carrel Color | Tan |
Description
Partition Panels with Windows have all the specifications of our standard partitions with the added feature of a 5mm thick window. Translucent polycarbonate windows allow light in while still maintaining privacy, bringing an elegant and upscale look to any office space. Partition panels can be used to wrap around existing desks or new office furniture to create private office spaces, cubicles, reception stations and call centers for any office environment. The room partition panel is flame retardant to meet the California 117 flammability standard. 1-3/4 thick fabric upholstered panel features an interior engineered wood MDF frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Partition includes adjustable leveling feet that are ideal for uneven surfaces. Purchase steel connectors to join multiple partitions and create various cubicle configurations sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 43" W, White, Vinyl (493N67)
- FLASH FURNITURE King, Bedford Headboard, Black Fabric (HG-HB1704-K-BK-GG)
- VIVE HEALTH Memory Foam Footrest (CSH1046GRY)
- LACEY MILLS Bath Rug, Riviera, 21x34, 18 oz., White (10019STK)
- GLOBAL INDUSTRIAL Office Partition Panel, 24-1/4W x 42H, Gray (277660GY)
- GLOBAL INDUSTRIAL Office Partition Panel With Partial Window, 48-1/4W x 72H, Tan (694664WTN)
- GLOBAL INDUSTRIAL Steel End Base Cap for Interion Office Partition Panels (249065)
- GLOBAL INDUSTRIAL 36-1/4W x 42H Office Partition Panel, Gray (240224GY)
- GLOBAL INDUSTRIAL 48-1/4W x 72H Office Partition Panel, Blue (238638BL)
- GLOBAL INDUSTRIAL 48-1/4W x 42H Office Partition Panel, Gray (240225GY)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Granite (HKDL603-VG)
- Global Industrial Room Dividers