Shop All Room Dividers
Global Industrial
Office Panels 4 Way Connector Kit For Office Partitions
Mfr # 238646
Zoro # G808610477
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Traditional Partitions
- Carrel Material Steel
- Carrel Color Black
- Assembly Not required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 238646
- Zoro # G808610477
- UPC # 707022017589
- Country of Origin China
- Category Room Dividers
Details
Item | Connector |
For Use With | All Traditional Partitions |
Carrel Material | Steel |
Carrel Color | Black |
Assembly | Not required |
Description
Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. Partition Connectors and Accessories are made of steel for long lasting durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Wall Mount Laptop Fold-out Desk with Shelves, Brown (QI003558.B)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS360LGY)
- BIGGIES SCENES Window Well Scenes-Woods, 100 in wide x 60 in high (BG-WW-WDS-100)
- HERITAGE LACE 14 x 72 in. Tea Rose Runner (TR-1472E)
- GLOBAL INDUSTRIAL 36W Hanging Shelf, Black, For 1-3/4 Partition/Cubicle Panels (240259)
- GLOBAL INDUSTRIAL Office Partitions Straight Connector Kit (238644)
- GLOBAL INDUSTRIAL Interion Modular Partition Power Pass-Through Cable, 41L (695903)
- GLOBAL INDUSTRIAL 48W x 72H Mobile Clear Room Divider (695859)
- GLOBAL INDUSTRIAL 60-1/4W x 60H Office Partition Panel, Blue (238639BL)
- GLOBAL INDUSTRIAL 48-1/4W x 42H Office Partition Panel, Gray (240225GY)
- LORELL Straight Panel Connectors, Aluminum, PK2 (LLR90259)
- Global Industrial Room Dividers